Shop All Automotive Breakers & Fuse Boxes
Buyers Products
Automotive Circuit Breaker, CB Series, 150 A
Mfr # CB150PB
Zoro # G6143085
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Terminal Connection Stud
- Mounting Surface
- Amps 150 A
- For Use With Cranes, Hoists, Lift Gates, Plows, Spreaders
- Voltage 42V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # CB150PB
- Zoro # G6143085
- UPC # 724920085403
- Country of Origin Taiwan, Province of China
- Category Automotive Breakers & Fuse Boxes
Dimensions
Overall Width | 1 7/8 in |
Overall Depth | 2 7/8 in |
Details
Item | Automotive Circuit Breaker |
Terminal Connection | Stud |
Mounting | Surface |
Amps | 150 A |
For Use With | Cranes, Hoists, Lift Gates, Plows, Spreaders |
Voltage | 42V DC |
Material of Construction | Rubberized Plastic |
Reset Type | Manual |
Series | CB |
Interrupt Rating | 150 A at 42V DC |
Voltage Rating | 42V DC |
Housing Material | Plastic |
Circuit Breaker Type | Hi-Amp Circuit Breaker |
Compatible Product Type | Auxiliary and Accessory Circuits |
Actuator | Push-to-Trip |
Current Rating | 150 A |
Mount Style | Surface |
Mount Type | Bolt On |
Description
Automotive Circuit Breaker,CB,150A,12VDC
- •Protect auxiliary and accessory circuits on dump hoists, plows, spreaders, lift gates, and cranes.
- •Waterproof design and surface-mountable.
- •Many amperage options to fit your needs.
- •Push-to-Trip function offers a quick break in the connection when you need it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Cable, PVC, 6 Cond, 16 ga., 500 ft. (82-5620)
- HELLA Bulb H3 24V 70W Pk22S T3.25 Bulbs, H324V (H324V)
- UVIEW UView 550500HD Aiflift Ii Hd (UVW-550500HD)
- HI-RUN ATV Tire, Rubber, Size 25X10-12, 6 Ply (WD1240)
- BUYERS PRODUCTS 100 Amp Push-to-Trip Circuit Breaker (CB102PB)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 60 A (CB60PB)
- BUYERS PRODUCTS 4 Function Backlit Pre-Wired Switch Box Fused With Relay And Circuit Breaker (6391104)
- BUYERS PRODUCTS CIRCUIT BREAKER, 250 AMP, PUSH-TO-TRIP, (CB251PB)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 30 A (CB30PB)
- BUYERS PRODUCTS 50 Amp Circuit Breaker with Auto Reset (CB50)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 20 A (CBC-20)
- Buyers Products Automotive Electrical