Shop All Automotive Breakers & Fuse Boxes
Buyers Products
Automotive Circuit Breaker, CB Series, 150 A
Mfr # CB150
Zoro # G6127405
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Surface
- Voltage 42V DC
- Series CB
- Terminal Connection Stud
- Reset Type Automatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # CB150
- Zoro # G6127405
- UPC # 724920091428
- Country of Origin Taiwan, Province of China
- Category Automotive Breakers & Fuse Boxes
Dimensions
Overall Width | 1 7/8 in |
Overall Depth | 2 7/8 in |
Details
Item | Automotive Circuit Breaker |
Mounting | Surface |
Voltage | 42V DC |
Series | CB |
Terminal Connection | Stud |
Reset Type | Automatic |
Amps | 150 A |
For Use With | Cranes, Hoists, Lift Gates, Plows, Spreaders |
Material of Construction | Rubberized Plastic |
Voltage Rating | 42V DC |
Interrupt Rating | 150 A at 42V DC |
Circuit Breaker Type | Hi-Amp Circuit Breaker |
Housing Material | Plastic |
Current Rating | 150 A |
Compatible Product Type | Accessory Circuits |
Mount Type | Bolt On |
Mount Style | Surface |
Description
Automotive Circuit Breaker,CB,150A,12VDC
- •Protect accessory circuits on dump hoists, plows, spreaders, lift gates and cranes.
- •Waterproof design and surface-mountable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS Small Engine Fuel, 2 Cycle, 5 gal. (6232)
- CURT Xtra Duty Trailer Hitch w/2" Rcvr, 15460 (15460)
- SKYJACKER SUSPENSION HYDRO SHOCK W/RED BOOT (H7052)
- QUICKCABLE SB Lock Box (126207-001)
- BUYERS PRODUCTS 100 Amp Push-to-Trip Circuit Breaker (CB102PB)
- BUYERS PRODUCTS 6 Function Backlit Pre-Wired Switch Box Fused With Relay And Circuit Breaker (6391106)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 120 A (CB120PB)
- BUYERS PRODUCTS 150 Amp Large Frame Circuit Breaker - Auto Reset (CB151)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 100 A (CB100PB)
- BUYERS PRODUCTS 200 Amp Push-to-Trip Circuit Breaker (CB202PB)
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 80 A (CB185-80)
- Buyers Products Automotive Electrical