Shop All Automotive Breakers & Fuse Boxes
Buyers Products
Automotive Circuit Breaker, CB Series, 100 A
Mfr # CB100PB
Zoro # G6160016
original price:
$24.67
6% off
new price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Surface
- Voltage 42V DC
- Reset Type Manual
- Terminal Connection Stud
- Series CB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # CB100PB
- Zoro # G6160016
- UPC # 724920097802
- Country of Origin Taiwan, Province of China
- Category Automotive Breakers & Fuse Boxes
Dimensions
Overall Width | 1 7/8 in |
Overall Depth | 2 7/8 in |
Details
Item | Automotive Circuit Breaker |
Mounting | Surface |
Voltage | 42V DC |
Reset Type | Manual |
Terminal Connection | Stud |
Series | CB |
Amps | 100 A |
Material of Construction | Rubberized Plastic |
For Use With | Cranes, Hoists, Lift Gates, Plows, Spreaders |
Interrupt Rating | 100 A at 42V DC |
Voltage Rating | 42V DC |
Housing Material | Plastic |
Circuit Breaker Type | Hi-Amp Circuit Breaker |
Actuator | Push-to-Trip |
Current Rating | 100 A |
Mount Type | Bolt On |
Compatible Product Type | Auxiliary and Accessory Circuits |
Mount Style | Surface |
Description
Automotive Circuit Breaker,CB,100A,12VDC
- •Protect auxiliary and accessory circuits on dump hoists, plows, spreaders, lift gates, and cranes.
- •Waterproof design and surface-mountable.
- •Many amperage options to fit your needs.
- •Push-to-Trip function offers a quick break in the connection when you need it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 3/4" Surface Mount D-Ring Anchor, Weld-On, 6,666Lbs WLL (89319)
- INNOVATIVE PRODUCTS OF AMERICA Micro Male Electrical Pin Cleaners, 5" L (8043)
- DB ELECTRICAL New Starter For Kohler Engines K161 K181 K-161 K-181 41-098-01-S 41-098-03 (410-21015)
- A & I PRODUCTS Complete Shield W/Brgs 42" x5" x5" (A-BP5F04121FF)
- BUYERS PRODUCTS 150 Amp Large Frame Circuit Breaker - Auto Reset (CB151)
- BUYERS PRODUCTS 4 Function Backlit Pre-Wired Switch Box Fused With Relay And Circuit Breaker (6391104)
- BUYERS PRODUCTS 100 Amp Push-to-Trip Circuit Breaker (CB102PB)
- BUYERS PRODUCTS 200 Amp Push-to-Trip Circuit Breaker (CB202PB)
- BUYERS PRODUCTS CIRCUIT BREAKER, 250 AMP, PUSH-TO-TRIP, (CB251PB)
- BUYERS PRODUCTS 200 Amp Circuit Breaker With Manual Push-to-Trip Reset With Large Frame (CB201PB)
- BUYERS PRODUCTS Automotive Circuit Breaker, CB Series, 120 A (CB120PB)
- Buyers Products Automotive Electrical