Shop All Strobe and Flashing Lights
Buyers Products
Amber/Green Mini Light Bar
Mfr # 8891179
Zoro # G911376413
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Length 16.5 in
- Width 7.5 in
- Depth 16.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 8891179
- Zoro # G911376413
- UPC # 724920242295
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Length | 16.5 in |
Width | 7.5 in |
Depth | 16.5 in |
Details
Lens Material | Polycarbonate |
Description
Buyers Products LED Multi-Mount Mini Light Bars has 48 LEDs and includes a 15 ft power cord with accessory power plug. This light mounts on your vehicle with heavy duty magnetic feet or a permanent mounting stud. The light bar features 10 flash patterns and is available in several color combinations. SAE J845 Class 1 rated with IP66 Waterproof rating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Dielectric Overboot, Mens Size 12, PR (21402 12)
- VIKING Tempest Pant, Full Zip, Black, S (838PZ-S)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-L)
- BRADY Label, Vinyl, Color Orange, 1/2" W (M6C-500-595-OR)
- BUYERS PRODUCTS 6 Inch LED Oval Strobe Light with Amber/Green LEDs and Clear Lens (SL62AG)
- BUYERS PRODUCTS Class 1 4.6 Inch Tall LED Amber Beacon Light (SL647ALP)
- BUYERS PRODUCTS 4 Inch Wide Angle Edgeless LED Work Light with Strobe - Square Lens (1492242)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber/Clear Strobe Light (5626226)
- ECCO SAFETY GROUP STROBE, AMBER, 12-48VDC, 7JLS, DF, VAC MOUNT (6550A-VM)
- NEWALTHLETE Battery Powered LED Strobe Light Adjustable Locking Magnet Base, Clear & White Lens (NE2609423)
- ZORO SELECT Light Tube (CSCAX451020G)
- Buyers Products Strobe and Flashing Lights