Shop All Strobe and Flashing Lights
Buyers Products
Amber/Clear Mini Light Bar
Mfr # 8891172
Zoro # G711376415
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Width 7.5 in
- Depth 16.5 in
- Length 16.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 8891172
- Zoro # G711376415
- UPC # 724920141161
- Country of Origin China
- Category Strobe and Flashing Lights
Dimensions
Width | 7.5 in |
Depth | 16.5 in |
Length | 16.5 in |
Details
Lens Material | Polycarbonate |
Description
Buyers Products LED Multi-Mount Mini Light Bars has 48 LEDs and includes a 15 ft power cord with accessory power plug. This light mounts on your vehicle with heavy duty magnetic feet or a permanent mounting stud. The light bar features 10 flash patterns and is available in several color combinations. SAE J845 Class 1 rated with IP66 Waterproof rating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Confined Space Winch, 60 ft Cable (8518571)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24671 (A-1218-24671)
- NMC Danger Pinch Points Watch Your Hands Label, Pk5 (DGA19AP)
- RINGERS GLOVES Mechanics Gloves, 2XL, Green, Nylon, Reflective Coating, Nylon (307-12)
- BUYERS PRODUCTS Class 1 4.6 Inch Tall LED Amber Beacon Light (SL647ALP)
- BUYERS PRODUCTS 4 Inch Wide Angle Edgeless LED Work Light with Strobe - Square Lens (1492242)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber Strobe Light (5626026)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber/Clear Strobe Light (5626226)
- EDWARDS SIGNALING Rotating Warning Light, Halogen, Amber (52A-N5-40WH)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Amber, 24V (LP3TL-024A)
- SCHNEIDER ELECTRIC Rotating Mirror, Yellow, 120VAC (XVR13G05L)
- Buyers Products Strobe and Flashing Lights