Shop All Trailer & Towing Accessories
Buyers Products
Aluminum Wind Deflector - Full Top
Mfr # 3026462
Zoro # G9110451
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Dump Applications, Electric Tarp System, Manual Tarp Systems
- Type Wind Deflector - Full Top
- Width 98"
- Material Aluminum
- Features Corrosion-Resistant; Protects Tarp System From Wind and Elements While Driving
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 3026462
- Zoro # G9110451
- UPC # 724920166980
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 98" |
Details
For Use With | Dump Applications, Electric Tarp System, Manual Tarp Systems |
Item | Wind Deflector |
Type | Wind Deflector - Full Top |
Material | Aluminum |
Features | Corrosion-Resistant; Protects Tarp System From Wind and Elements While Driving |
Description
Wind Deflector,Aluminum,Full Top
- •Protects your tarp from wind and elements while driving.
- •Corrosion-resistant aluminum construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Truck/Trailer Type, PK100 (20565)
- SPEC-D TUNING 92-00 Honda Civic C Pillar Bar (SCP-CV92)
- BUYERS PRODUCTS 7-Way Trailer Side Flat Pin Trailer Connector (TC2967P)
- SOLAS Sbnt Suz Prop Nut 20-30Hp, #8114142 (8114142)
- BUYERS PRODUCTS SPRING, TORSION RAMP, RIGHT HAND COIL PL (3002880)
- BUYERS PRODUCTS 4 Inch Square LED Flood Light (1492217)
- BUYERS PRODUCTS 7-Way Flat to 4-Flat Plastic Trailer Connector Adapter (TC2074P)
- BUYERS PRODUCTS Black Steel Side-Wall Extension Kit for DumperDogg®-Use with Steel Insert (5531020)
- BUYERS PRODUCTS Plain Forged Steel Weld-On Grab Handle - 1/2 Diameter x 13.25 Inch Long (B2399W)
- BUYERS PRODUCTS High Density Poly Outrigger Pad - 24 x 24 x 1-1/2 Inch (OP242415)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed (27626)
- Buyers Products Trailer & Towing Accessories