Shop All Automotive Roof Racks
Buyers Products
Aluminum Truck Rack
Mfr # 1501675
Zoro # G9113769
product price: $370.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$370.99
Free 30-Day Returns
Key Features
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1501675
- Zoro # G9113769
- UPC # 724920167338
- Country of Origin China
- Category Automotive Roof Racks
Details
Material | Aluminum |
Item | Truck Rack, Aluminum |
Description
Truck Rack,Aluminum
- •Accommodates large ladders and loads up to 800 lb.
- •Easy, drill-free installation using only simple tools.
- •Comes standard with four load mounts/stops that can be adjusted to secure your cargo.
- •Durable, corrosion-resistant aluminum construction.
- •Includes zinc-plated hardware for corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN PCV Valve Grommet, 42052 (42052)
- PERFORMANCE TOOL Fuel Line Clip Removal Pliers (W83115)
- TIE DOWN MARINE Ladder-Dock 4Step Galv, #28274 (28274)
- SHELL ROTELLA T4 Engine Oil, 15W40, 5 gal Pail (550045128)
- BUYERS PRODUCTS Black Steel Truck Rack (1501550)
- BUYERS PRODUCTS Hitch-Mounted Poly Cargo Carrier (1707020)
- BUYERS PRODUCTS 5 Position Vertical Hand Tool Rack (LT46)
- BUYERS PRODUCTS 2-1/2 Inch I.D. Bolt-On Forged Steel Drawbar (BDB12281)
- BUYERS PRODUCTS 2 Position Channel-Style Lockable Trimmer Rack for Open Landscape Trailers (LT18)
- BUYERS PRODUCTS Black Powder-Coated Aluminum Truck Ladder Rack (1501410)
- TRADE OF AMTA Adjustable Cargo Net (764603)
- Buyers Products Automotive Exterior Accessories