Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Aluminum Tarp System With Solid Tarp 7-1/2 x 15 Foot, 96 Inch Width
Mfr # 554275152
Zoro # G9110759
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$533.99
Free 30-Day Returns
Key Features
- Features Brass Grommets and Heavy Duty Double-Stitched and Reinforced Hems
- Type Pull-Style Tarp Systems with Spring Assist
- Width 7-1/2 ft.
- Material Aluminum, Solid Vinyl (Tarp)
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 554275152
- Zoro # G9110759
- UPC # 724920144988
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Width | 7-1/2 ft. |
Length | 15 ft. |
Details
Features | Brass Grommets and Heavy Duty Double-Stitched and Reinforced Hems |
Type | Pull-Style Tarp Systems with Spring Assist |
Material | Aluminum, Solid Vinyl (Tarp) |
Includes | Mounting hardware |
Item | Tarp System for Solid Tarp |
For Use With | Dump Applications |
Sub-Category | Tarp Accessories |
Description
Tarp System for Solid Tarp,Aluminum
- •Ships pre-assembled with tarp on roller (except 5542000 and 5542090).
- •Spring-assisted control maintains tension for easy retracting.
- •Extra durable tarps feature brass grommets and heavy duty double-stitched and reinforced hems.
- •Protective wind deflector and tension bow keep the tarp and load secure.
- •Choose a mesh tarp or a solid vinyl tarp rated up to 400o F for covering asphalt.
- •All mounting hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTOP Z23Sport Ceramic Pad, Z23-1649 (Z23-1649)
- HOLLAND BAR STOOL CO 33 x 12.5 Alabama "Elephant" Tire Cover (TCZAL-EleBK)
- MEVOTECH TIE ROD END (TXMS40625)
- SEA DOG A Abs Hose Vent-Flush White, #337316-1 (337316-1)
- BUYERS PRODUCTS Rope Ring, PK 4 (B214)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7 x 15 Foot, 91 Inch Width (554270152)
- BUYERS PRODUCTS Underbody Spring Assembly Passenger Side (3024916)
- BUYERS PRODUCTS Aluminum Tarp Stop Bracket Kit - Pair (5540001)
- BUYERS PRODUCTS Weld-On Grab Hook, Grade 43, 1/2 In (B2408W50)
- BUYERS PRODUCTS 5-Position Adjustable Eye Assembly with 3 Inch Heavy-Duty Channel - 10-Ton (B20145)
- CURT Safety Latch Clevis Hook, 1/2" (81980)
- Buyers Products Towing Rings, Hooks & Tow Eyes