Shop All Tarp Accessories
Buyers Products
Aluminum Tarp System With Mesh Tarp 7 x 15 Foot, 91 Inch Width
Mfr # 554270150
Zoro # G9110619
product price: $554.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Key Features
- Material Aluminum, PVC-Coated Vinyl Mesh (Tarp)
- For Use With Dump Applications
- Length 15 ft.
- Features Brass Grommets and Heavy Duty Double-Stitched and Reinforced Hems
- Type Pull-Style Tarp Systems with Spring Assist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 554270150
- Zoro # G9110619
- UPC # 724920145008
- Country of Origin United States
- Category Tarp Accessories
Dimensions
Length | 15 ft. |
Width | 7 ft. |
Details
Item | Tarp System |
Material | Aluminum, PVC-Coated Vinyl Mesh (Tarp) |
For Use With | Dump Applications |
Features | Brass Grommets and Heavy Duty Double-Stitched and Reinforced Hems |
Type | Pull-Style Tarp Systems with Spring Assist |
Includes | Mounting hardware |
Sub-Category | Tarp Accessories |
Description
Tarp System,Alum,Mesh Tarp,7" x 15 ft.
- •Ships pre-assembled with tarp on roller (except 5542000 and 5542090).
- •Spring-assisted control maintains tension for easy retracting.
- •Extra durable tarps feature brass grommets and heavy duty double-stitched and reinforced hems.
- •Protective wind deflector and tension bow keep the tarp and load secure.
- •Choose a mesh tarp or a solid vinyl tarp rated up to 400o F for covering asphalt.
- •All mounting hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Mtd 942-0610A Hi-Lift Blade 335-586 (335-586)
- KOHLER Plate (63 146 04-S)
- JACKS Wall Saddle Rack (962)
- OREGON Semi Chsl Chain, 3/8"Low, .050"Gg, 61Lnk (91VXL061G)
- BUYERS PRODUCTS Ground Level Tarp Crank With Friction Brake (3020293)
- BUYERS PRODUCTS Rear Anti-sail Tarp Retention Bow Set (DTB102)
- BUYERS PRODUCTS 12V Contact Plate For Tarp Systems (3015127)
- BUYERS PRODUCTS Universal Aluminum Tarp Arm Kit For 14-23 Foot Dump Bodies (3016667)
- BUYERS PRODUCTS ROLL TARP UNIVERSAL JOINT (3001894)
- BUYERS PRODUCTS Dump Tarp Roll Kit, 10 In (DTR)
- ROADPRO Heavy-Duty Tarp Strap, w/S Hooks, 21" (RPTS-21)
- Buyers Products Tarp Accessories