Shop All Truck Bed Covers
Buyers Products
Aluminum Tarp System With Mesh Tarp 7-1/2 x 18 Foot
Mfr # DTR7518
Zoro # G7255351
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12 oz Mesh Tarp, 20 ft Pull Rope, Hardware Kit, Standard DTR Roller Kit
- Material Extruded Aluminum Crossbar
- For Use With Dumps & Trailers up to 102 in Wide
- Length (In.) 18 ft
- Type Dump Tarp System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # DTR7518
- Zoro # G7255351
- UPC # 724920087490
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Length (In.) | 18 ft |
Length | 18 ft. |
Finished Width | 7 1/2 ft |
Finished Length | 18 ft |
Details
Includes | 12 oz Mesh Tarp, 20 ft Pull Rope, Hardware Kit, Standard DTR Roller Kit |
Item | Mesh Tarp/Hardware Kit |
Material | Extruded Aluminum Crossbar |
For Use With | Dumps & Trailers up to 102 in Wide |
Type | Dump Tarp System |
Color | Black |
Sub-Category | Tarp |
System Type | Manual Dump Truck and Trailer |
Grommet Material | Brass |
Wind Deflector Included | No |
Tarp Finish/Coating | PVC-Coated Vinyl Mesh |
Tarp Material | PVC-Coated Vinyl Mesh |
Mounting Hardware Included | Yes |
UV Resistant | Yes |
Seam Type | Double-Stitched |
Description
Mesh Tarp/Hardware Kit, System Type Manual Dump Truck and Trailer, Wind Deflector Included No, Color Black, Finished Length 18 ft, Finished Width 7 1/2 ft, Grommet Material Brass, Includes 12 oz Mesh Tarp, 20 ft Pull Rope, Hardware Kit, Standard DTR Roller Kit, Mounting Hardware Included Yes, Tarp Finish/Coating PVC-Coated Vinyl Mesh, Tarp Material PVC-Coated Vinyl Mesh, UV Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Element Cab Air Filter, 4-3/16 x 1-3/32in (PA5618)
- STENS Skid Shoe For Ariens Sno-Tek 20", 22", 24" , 28" Snowblowers 780-036 (780-036)
- WEATHER GUARD Truck Box, Topside, Aluminum, 72-1/4"W, Silver, 8.9 cu. ft. (372-0-02)
- FOUR SEASONS Dodge Pickup - Fullsize / Ramcharger, 26844 (26844)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5 x 14 Foot (DTR5014)
- BUYERS PRODUCTS 600W/90-1 Electric Tarp Gear Motor - 1 Year Warranty (5541095)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7-1/2 x 15 Foot (3008209)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 7 x 24 Foot (3013395)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 5-1/2 x 14 Foot (3011350)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5-1/3 x 11-1/2 Foot (DTR5511)
- TRUXEDO 20-C GLADIATOR PRO X15 WITH AND WITHOUT TRAIL RAIL SYSTEM TONNEAU (1423201)
- Buyers Products Truck Bed Covers