Shop All Truck Bed Covers
Buyers Products
Aluminum Tarp System With Mesh Tarp 6 x 14 Foot
Mfr # DTR6014
Zoro # G7147034
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Extruded Aluminum Crossbar
- Color Black
- Sub-Category Tarp
- Length (In.) 14 ft
- Type Dump Tarp System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # DTR6014
- Zoro # G7147034
- UPC # 724920087469
- Country of Origin United States
- Category Truck Bed Covers
Dimensions
Length (In.) | 14 ft |
Length | 14 ft. |
Finished Width | 6 ft |
Finished Length | 14 ft |
Details
Item | Mesh Tarp/Hardware Kit |
Material | Extruded Aluminum Crossbar |
Color | Black |
Sub-Category | Tarp |
Type | Dump Tarp System |
For Use With | Dumps & Trailers up to 102 in Wide |
Includes | 12 oz Mesh Tarp, 20 ft Pull Rope, Hardware Kit, Standard DTR Roller Kit |
System Type | Manual Dump Truck and Trailer |
UV Resistant | Yes |
Tarp Finish/Coating | PVC-Coated Vinyl Mesh |
Grommet Material | Brass |
Wind Deflector Included | No |
Tarp Material | PVC-Coated Vinyl Mesh |
Mounting Hardware Included | Yes |
Seam Type | Double-Stitched |
Description
Mesh Tarp/Hardware Kit,6 x 14 ft.
- •Built for simple dump body and dump trailer tarp applications
- •Tarp kits can be ordered with tarps a la carte, or as a single part number with common tarp sizes.
- •Extra durable tarps feature brass grommets and heavy duty double-stitched and reinforced hems.
- •Solid vinyl tarp are rated to 400o F for covering asphalt.
- •Each tarp has a standard sewn-in rear pocket to fit an optional anti-sail retention bow (sold separately).
- •All mounting hardware included.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Loaded Ball Mount w/2" Ball, 4" Drop (45056)
- ILC Replacement for Arctic CAT Hood Vent Snow Mesh - F Z1 T Bearcat 2008 (HOOD VENT SNOW MESH - F Z1 T BEARCAT 2008 ARCTIC)
- TIMBREN 99-C GM SILVERADO/SIERRA 1500 2WD/4WD 1/2 TON REAR LOAD BOOSTERS (GMRCK15S)
- CAL-JUNE Jim-Buoy Closed Cell Foam U.S.C.G. Approved Life Ring w Webbing Straps (GO-24)
- BUYERS PRODUCTS Mesh Tarp/Hardware Kit, 7 x 15 Ft. (DTR7015)
- BUYERS PRODUCTS Heavy Duty Black Mesh Tarp 5 x 14 Foot (3025044)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 7-1/2 x 20 Foot (DTR7520)
- BUYERS PRODUCTS 600W/90-1 Electric Tarp Gear Motor - 3 Year Warranty (5543095)
- BUYERS PRODUCTS 900W/90-1 Electric Tarp Gear Motor - 3 Year Warranty (5543895)
- BUYERS PRODUCTS 14-23 Foot Aluminum Tarp Kit 600W/90-1 Gear Motor - 5 Springs With Wind Deflector (5545000)
- LEER Flush Mount Hard Folding Tonneau Cover, 610290 (66TT14)
- Buyers Products Truck Bed Covers