Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
Aluminum Tarp Stop Bracket Kit - Pair
Mfr # 5540001
Zoro # G9110488
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Dump Applications, Electric Tarp Systems, Mechanical Tarp Systems
- Features Corrosion-Resistant; Prevents Wear Caused By Vibration
- Material Aluminum, Rubber (Pads)
- Includes Rubber Pad Stops
- Type Tarp Stop Bracket Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 5540001
- Zoro # G9110488
- UPC # 724920151894
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Details
For Use With | Dump Applications, Electric Tarp Systems, Mechanical Tarp Systems |
Features | Corrosion-Resistant; Prevents Wear Caused By Vibration |
Item | Tarp Stop Bracket Kit |
Material | Aluminum, Rubber (Pads) |
Includes | Rubber Pad Stops |
Type | Tarp Stop Bracket Kit |
Sub-Category | Tarp Accessories |
Description
Tarp Stop Bracket Kit,Aluminum,2 pcs.
- •Helps your truck body tarp make a soft landing at the rear of your truck.
- •Prevents wear caused by vibration.
- •Corrosion-resistant aluminum and durable rubber pads.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Butt Connectors, 16-14 Wire Gauge, PK100 (59422)
- CLASSIC ACCESSORIES Boat Cover, Model C, Charcoal StormPro (88938)
- BALDWIN FILTERS Air Filter, 5 x 4-15/16 in. (PA4706)
- LISLE Offset Spark Plug Wire Removal Pliers, 51420 (51420)
- BUYERS PRODUCTS Quick Release Spring Latch (B2590LH)
- BUYERS PRODUCTS D-Ring, PK 4 (B28F4)
- BUYERS PRODUCTS Poly Tarp Centering Wedge - Pair (5540002)
- BUYERS PRODUCTS D-Ring, PK 10 (B46PKGD10)
- BUYERS PRODUCTS Surface Mounted Or Recessed Rope Ring Zinc Plated With Plastic Bezel (B703)
- BUYERS PRODUCTS Right Hand Outrigger Bracket For B23506 Removable Outrigger (B23505RH)
- CURT Custom Wiring Connector, 56326 (56326)
- Buyers Products Towing Rings, Hooks & Tow Eyes