Shop All Running Boards, Nerf Bars & Steps
Buyers Products
Aluminum Folding Step
Mfr # FS2797CH
Zoro # G1482801
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Category Type Steps
- Material Aluminum
- Type Jumbo, Heavy-Duty
- Color Silver
- Length (In.) 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # FS2797CH
- Zoro # G1482801
- UPC # 724920080590
- Country of Origin China
- Category Running Boards, Nerf Bars & Steps
Dimensions
Length (In.) | 7 1/4 in |
Width | 6 3/4 in |
Overall Length | 7 1/4 in |
Step Width | 6 3/4 in |
Step Depth | 7 1/4 in |
Details
Category Type | Steps |
Material | Aluminum |
Item | Folding Step |
Type | Jumbo, Heavy-Duty |
Color | Silver |
Standards | NFPA Specifications |
For Use On | Trucks and Emergency Vehicles |
Finish | Chrome |
Step Style | Foldable |
Mounting Style | Bolt-On |
Step Tread | Non-Slip |
Number of Rungs | 1 |
Description
Folding Step,Jumbo,Heavy-Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Dual Foot Lock on Chuck, 180 deg. (CH-370-LO-OP)
- SKF NBR, single lip, Wave oil seal (105010)
- GROCO Bronze Pipe Nipple - 2" NPT (PN-2000)
- KLEINN AIR HORNS BOLT ON, DIRECT DRIVE, AIR HORN KIT FOR HARLEY DAVIDSON MOTORCYCLES (1 (HOGKIT-1BK)
- BUYERS PRODUCTS Black Powder Coated Cable Type Truck Step - 12 x 12 x 1.38 Inch Deep (5231212)
- BUYERS PRODUCTS Remote Control for LiftDogg™ Lift Gate (5051000)
- BUYERS PRODUCTS Steel Die Cast Weld-On Truck Step-Reversible (B2744S)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (5233000)
- BUYERS PRODUCTS 24x28x30 Inch Heavy Duty Diamond Tread Aluminum Step Box (1705183)
- BUYERS PRODUCTS 24x28x24 Inch Heavy Duty Diamond Tread Aluminum Step Box (1705182)
- LUVERNE TRUCK EQUIPMENT MEGASTEP 6 1/2IN RUNNING BOARDS POLISHED (575036-571720)
- Buyers Products Automotive Exterior Accessories