Shop All Tarp Accessories
Buyers Products
Aluminum Crank Arm Tarp System - 3 Springs With Wind Deflector
Mfr # 5543000
Zoro # G9110643
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Side Bracket; End Brackets; 10 ft. Chain with Master Link; 3 Spring Pivot; Bumper; Torsion Springs; Corner Joints; Wind Deflector; Mounting Hardware
- Material Aluminum
- Type Crank Arm Tarp System
- For Use With Fits Dump Bodies from 8 to 19 ft. Long
- Features Tarp Crank with Friction Brake; Corrosion-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5543000
- Zoro # G9110643
- UPC # 724920092838
- Country of Origin United States
- Category Tarp Accessories
Details
Includes | Side Bracket; End Brackets; 10 ft. Chain with Master Link; 3 Spring Pivot; Bumper; Torsion Springs; Corner Joints; Wind Deflector; Mounting Hardware |
Item | Crank Arm Tarp System |
Material | Aluminum |
Type | Crank Arm Tarp System |
For Use With | Fits Dump Bodies from 8 to 19 ft. Long |
Features | Tarp Crank with Friction Brake; Corrosion-Resistant |
Sub-Category | Tarp Accessories |
Description
Crank Arm Tarp System
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Air Filter Combo, 3 9/16 In. (100012)
- GEMPLERS Gempler's Replacement Spray Gun Wand with Filter (SG-4507F)
- BULLDOG US Flag, 4x6 Ft, Cotton (1663)
- FABRICATION ENTERPRISES Fabrication Enterprises 60-0000 Easy Grip Jar Lid or Bottle Cap Opener (60-0000)
- BUYERS PRODUCTS Rear Anti-sail Tarp Retention Bow Set (DTB102)
- BUYERS PRODUCTS Ground Level Tarp Crank With Friction Brake (3020293)
- BUYERS PRODUCTS Stainless Steel Weld-On Tarp Hook, 3-1/4 Inch Length (B2447NHPSS)
- BUYERS PRODUCTS 96 Inch Black Powder Coated Rear Anti-Sail Tarp Tension Bow Kit (DTB96)
- BUYERS PRODUCTS 12V Contact Plate For Tarp Systems (3015127)
- BUYERS PRODUCTS Dump Tarp Roll Kit, 10 In (DTR)
- ENCORE PACKAGING Edge Protectors 8 Tarp Guard for Tarp (EP-5690)
- Buyers Products Tarp Accessories