Shop All Pintle Hooks & Mounts
Buyers Products
Air Compensated Pintle Hook, 45 Ton
Mfr # P45AC6
Zoro # G3686882
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 2.38" to 3"
- Type (Class) 45-Ton
- Capacity GVW (Lb.) 90,000 MGTW; 18,000 MVL
- Features (6) Holes, Austempered Ductile Iron Construction, Reduces Wear and Tear on Towing Parts by Reducing Slack and Movement
- Application Heavy Duty Towing, Off-Road Towing, Semi Trailers, Pup Trailer Towing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # P45AC6
- Zoro # G3686882
- UPC # 724920069588
- Country of Origin United States
- Category Pintle Hooks & Mounts
Dimensions
Size (In.) | 2.38" to 3" |
Overall Length | 10 5/16 in |
Mounting Hole Diameter | 13/16 in |
Details
Item | Air Compensated Pintle Hook |
Type (Class) | 45-Ton |
Capacity GVW (Lb.) | 90,000 MGTW; 18,000 MVL |
Features | (6) Holes, Austempered Ductile Iron Construction, Reduces Wear and Tear on Towing Parts by Reducing Slack and Movement |
Application | Heavy Duty Towing, Off-Road Towing, Semi Trailers, Pup Trailer Towing |
For Use With | Tow Vehicles, Trailers |
Finish | Powder Coated |
Includes | Air Compensated Pintle Hitch |
Standards | SAE J-849 |
Material | Iron |
Weight | 29.6 lb |
Number of Balls Included | 0 |
Vertical Distance Between Mounting Holes | 2 1/8 in, 2 3/8 in |
Gross Trailer Weight Capacity | 90,000 lb |
Tongue Weight | 18,000 lb |
Gross Vehicle Weight Capacity | 90,000 lb |
Resistance Properties | Corrosion-Resistant |
Horizontal Distance Between Mounting Holes | 5 in |
Mount Type | Bolt On |
Description
Air Compensated Pintle Hook, Gross Trailer Weight Capacity 90,000 lb, Gross Vehicle Weight Capacity 90,000 lb, Tongue Weight 18,000 lb, Material Iron, Finish Powder Coated, Number of Mounting Holes Not Applicable, Horizontal Distance Between Mounting Holes 5 in, Vertical Distance Between Mounting Holes 2 1/8 in, 2 3/8 in, Mounting Hole Diameter 13/16 in, Number of Balls Included 0, Includes Air Compensated Pintle Hitch, Weight 29.6 lb, Resistance Properties Corrosion-Resistant
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape Strips, Red/White, PK10 (983-326)
- ILC Replacement for Osram Sylvania K15330 replacement light bulb lamp (K15330 OSRAM SYLVANIA)
- ACI AUTOMOTIVE Door Trim Removal Tool, 387905 (387905)
- SMITTYBILT BOWLESS COMBO TOP KIT W/TINTED WINDOWS - PROTEK JEEP, 07-18 WRANGLER (JK) 4 DOOR (9087135K)
- BUYERS PRODUCTS Pintle Hook, w/Mounting Kit, 15 Ton (10040)
- BUYERS PRODUCTS Retail Packaged PM812 Pintle Hitch Mounting Plate (10032)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM812)
- BUYERS PRODUCTS Pintle Hook Mount, GVW 10,000 lb. (PM1012)
- BUYERS PRODUCTS Triple Ball Mount, with Pintle Hook (1802279)
- BUYERS PRODUCTS Pintle Hook, Steel, 7.8 in (10039)
- CURT Rebellion XD Pintle Mount, 45950 (45950)
- Buyers Products Pintle Hooks & Mounts