Shop All Automotive Work & Scene Lighting
Buyers Products
96 Inch 144-LED Strip Light with 3M™ Adhesive Back - Clear And Cool
Mfr # 56297145
Zoro # G6074210
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Housing Material PVC
- Mounting Surface
- Includes End Caps and Mounting Clips
- Rating IP67; 2.00A @ 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 56297145
- Zoro # G6074210
- UPC # 724920141390
- Country of Origin China
- Category Automotive Work & Scene Lighting
Details
Voltage | 12VDC |
Housing Material | PVC |
Mounting | Surface |
Includes | End Caps and Mounting Clips |
Item | LED Strip Light,24",Red |
Rating | IP67; 2.00A @ 12V |
Application | Truck Compartments; Truck Boxes; Cabinets; B-Packs |
Color | Clear |
Material | PVC |
Power Source | Blunt Cut Plug In |
Description
LED Strip Light,24",Red
- •Easily mount strip light with the 3MTM adhesive on back.
- •Many lengths and lens colors available.
- •IP67 rated for water and dust resistance.
- •Strips can be cut to length every three LEDs.
- •Backed with a 5 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD POWER SYSTEMS Alternator, 8292N (8292N)
- ECLIPSE MAGNETICS Magnetic Tray, Dimensions:149.9mm Dia./ 5.9" Dia. (E633)
- HALTEC Light Extension, 6" (HE-393)
- ROTELLA Diesel Engine Oil, 1 Qt., 30W, Rotella T1 (550054461)
- BUYERS PRODUCTS Strobe Light with Progrmmbl Flash, 12 LED (SL696A)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Red LED Strobe Light (8892243)
- BUYERS PRODUCTS Drill-Free Light Bar Cab Mount for Ford® F-150 2015+, F250-550 2017+ (8895152)
- BUYERS PRODUCTS 4 Inch Clear LED Strobe Light (8891121)
- BUYERS PRODUCTS Amber Dual Row 5 Inch LED Strobe Light (8891700)
- BUYERS PRODUCTS 5 Inch Round LED Interior Dome Light with Motion Sensor (5625338)
- PETERSON MANUFACTURING 3 x 3 Square Pedestal Mount 500 Lumens 040 Amp At 12 Volt 021 Amp At 24 Volt LED (M905-MV-AMP)
- Buyers Products Automotive Lighting