Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
9/32x48 Inch Class 2 Trailer Safety Chain With 2-Quick Link Connectors
Mfr # B93248SC
Zoro # G3764910
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Manufacturers Warranty Length 1 yr
- Material Carbon Steel
- Length 4 ft
- Includes (2) Quick Link Connectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # B93248SC
- Zoro # G3764910
- UPC # 724920125154
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Manufacturers Warranty Length | 1 yr |
Length | 4 ft |
Size | 9/32 in |
Width | 5 61/64 in |
Chain Length | 4 ft |
Hook Width | 1 19/64 in |
Overall Width | 5 61/64 in |
Overall Length | 4 ft |
Link Diameter | 2 27/64 in |
Description
Safety Chain,Quick Link Style,48" Chain
- •Rated up to 5,000 lb.
- •Easy-to-use quick links for a secure safety chain connection.
- •Zinc plated for corrosion resistance
- •Choose from a range of lengths and chain sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEL-PRO Valve Cover Set, Vs50247R (VS50247R)
- TOPDON 3000 Peak Amp Battery Jumpstarter, Power Bank, and LED Flashlight (JS3000)
- GROCO GROCO 1-1/4"" NPT x 1-1/4" ID Stainless Steel Pipe to Hose Straight Fi (PTH-1250-S)
- WALKER EXHAUST Exhaust Tail Pipe, 55593 (55593)
- BUYERS PRODUCTS Buyers Products Heavy Duty Rope Ring, Zinc-Plated Steel And Carries A Working Load Limit Of 2,000Lb (B28F)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 5/8 Inch Diameter (SC58B)
- BUYERS PRODUCTS 1/2 Inch Zinc Plated Spring Latch Assembly with Keeper (B2595LKB)
- BUYERS PRODUCTS Gooseneck Safety Chain U Bolt Kit (BRB03)
- BUYERS PRODUCTS Underbody Spring Assembly Passenger Side (3024916)
- BUYERS PRODUCTS Surface Mounted Rope Ring With 2-Hole Integral Mounting Bracket Zinc Plated (B33)
- GROTE Trailer Cable Guard Spring for 82-1002 (82-2141)
- Buyers Products Towing Rings, Hooks & Tow Eyes