Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
91 Inch Aluminum Tarp System with Deflector (Less Tarp)
Mfr # 5542090
Zoro # G9110558
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 20 ft. Pull Rope; Wind Deflector; Aluminum End Plates; Tarp
- For Use With Dump Applications
- Type Tarp System Hardware Kit
- Features Brass Grommets and Heavy Duty Double-Stitched and Reinforced Hems
- Material Aluminum, PVC-Coated Vinyl Mesh (Tarp)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5542090
- Zoro # G9110558
- UPC # 724920145381
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 91" (Housing) |
Details
Includes | 20 ft. Pull Rope; Wind Deflector; Aluminum End Plates; Tarp |
For Use With | Dump Applications |
Item | Tarp System Hardware Kit |
Type | Tarp System Hardware Kit |
Features | Brass Grommets and Heavy Duty Double-Stitched and Reinforced Hems |
Material | Aluminum, PVC-Coated Vinyl Mesh (Tarp) |
Sub-Category | Tarp Accessories |
Description
Tarp System Hardware Kit
- •Ships pre-assembled with tarp on roller (except 5542000 and 5542090).
- •Spring-assisted control maintains tension for easy retracting.
- •Extra durable tarps feature brass grommets and heavy duty double-stitched and reinforced hems.
- •Protective wind deflector and tension bow keep the tarp and load secure.
- •Choose a mesh tarp or a solid vinyl tarp rated up to 400o F for covering asphalt.
- •All mounting hardware included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Repl Kit, Seal Service-900/1000 (RK11-1952)
- VELVAC 20' Coiled Nylon Air Hose Assembly (022030)
- PLANO Waterproof Polycarbonate Storage Box (145000)
- A & I PRODUCTS Relay 5" x3" x1" (A-LVA13729)
- BUYERS PRODUCTS Individually Packaged B93248SC - 9/32x48 Inch Class 2 Trailer Safety Chain (11215)
- BUYERS PRODUCTS D-RING ONLY 5/8in ZINC-YELLOW (B40RZY)
- BUYERS PRODUCTS D-Ring, PK 4 (B28F4)
- BUYERS PRODUCTS Left Hand Towing Hook (B2801ALH)
- BUYERS PRODUCTS Catch, U-Shaped Ball Cup (WJ201U)
- BUYERS PRODUCTS Stainless Steel Side-Wall Extension Kit for DumperDogg®-Use with Stainless Insert (5534020)
- CURT Custom Wiring Harness, 56407 (56407)
- Buyers Products Towing Rings, Hooks & Tow Eyes