Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
90 Degree Stake Body Spring Latch Keeper for B2590LH/RH
Mfr # B2590KZ
Zoro # G9112061
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.81"
- Type 90 Degrees Keeper
- Width 2-1/2"
- For Use With Mfr. No. B25290LH, B25290RH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B2590KZ
- Zoro # G9112061
- UPC # 724920077149
- Country of Origin United States
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 3.81" |
Width | 2-1/2" |
Details
Type | 90 Degrees Keeper |
Item | Spring Latch |
For Use With | Mfr. No. B25290LH, B25290RH |
Description
Spring Latch,Stake Body,Keeper,90 deg.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Air Filter, AF4553M (AF4553M)
- CURT Pipe-Mnt Swvl Jck w/Top Handle, 15" Trvl (28322)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT340)
- VIKAN Car Multi, Purpose/Rim Hand Brush, Soft/S (525252)
- BUYERS PRODUCTS Black Drop Forged Light-Duty Tow Hook - 10,000 Pound (B2799B)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7 x 15 Foot, 91 Inch Width (554270152)
- BUYERS PRODUCTS Weld-On Safety Chain Retainer For 3/8 Inch Chain (5471001)
- BUYERS PRODUCTS Weld-On Safety Chain Bar 5/8 Inch Diameter (SC58B)
- BUYERS PRODUCTS Keeper for B2596 Series Spring Latches (B2596KSS)
- BUYERS PRODUCTS Trailer Bed Chain Tie Down (1901006)
- CURT Custom Wiring Harness, 55356 (55356)
- Buyers Products Towing Rings, Hooks & Tow Eyes