Shop All Tarps
Buyers Products
8 x 22 ft Standard Duty 10 Mil Tarp, Gray/Black, Mesh, UV Resistant
Mfr # DTR8022
Zoro # G4765336
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 x 22 ft
- Color Gray/Black
- Tarp Material Mesh
- Thickness 10 Mil
- Tarp Strength Standard Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # DTR8022
- Zoro # G4765336
- UPC # 724920087360
- Country of Origin United States
- Category Tarps
Dimensions
Finished Size | 8 x 22 ft |
Cut Size | 8 x 22 ft |
Tarp Finished Length | 22 ft |
Tarp Finished Width | 8 ft |
Details
Color | Gray/Black |
Tarp Material | Mesh |
Thickness | 10 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 12 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | None |
High Visibility | No |
Includes | 22 ft Pull Rope and Telescoping Extruded Aluminum Crossbars, Folding Crank Handle |
Tarp Resistant Features | UV Resistant |
Insulated | No |
Features | Cast Bearings, Zinc-Plated Hardware |
Tarp Seam Finish | Double Stitched, Web Reinforced |
Breathable | No |
Grommet I.D. | 3 in |
Tarp Item | Roller Tarp |
High-Visibility | No |
Description
Roller Tarp, Tarp Material Mesh, Cut Size 8 x 22 ft, Finished Size 8 x 22 ft, Tarp Finished Length 22 ft, Tarp Finished Width 8 ft, Tarp Seam Finish Double Stitched, Web Reinforced, Tarp Resistant Features UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof None, Color Gray/Black, Grommet Material Brass, Grommet I.D. 3 in, Grommet Spacing 24 in, Fabric Weight 12 oz/sq yd, Thickness 10 mil, Breathable No, High-Visibility No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Fuel Hose Assembly (15-0147)
- ULTIMATE INNOVATIONS Ultimate Innovations 06005 Dirty Little Digger - Pink (6005)
- IRONITE Ironite 100524194 Lawn Fertilizer, 15 lb Bag (100524194)
- ORBIT ADJ SPRAY RISER 26-48"" (37332)
- BUYERS PRODUCTS 6 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3008976)
- BUYERS PRODUCTS 6 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Gray/Black, PVC Coated Polyester, UV Resistant (DTR6515)
- BUYERS PRODUCTS 7 x 18 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009456)
- BUYERS PRODUCTS 7-1/2 x 20 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011354)
- BUYERS PRODUCTS 7 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011353)
- BUYERS PRODUCTS 7 x 15 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011352)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX2)
- Buyers Products Tarps