Shop All Trailer & Towing Accessories
Buyers Products
8-1/4 x 12-1/4 Inch Ductile Iron Outrigger
Mfr # B23510
Zoro # G9112999
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12-3/8"
- Material Cast iron
- Length 8-1/4"
- Features Capacity of 5,000 lb.
- Type Ductile Iron Outrigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # B23510
- Zoro # G9112999
- UPC # 724920093828
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 12-3/8" |
Length | 8-1/4" |
Details
Material | Cast iron |
Item | Iron Outrigger |
Features | Capacity of 5,000 lb. |
Type | Ductile Iron Outrigger |
For Use With | Flatbed Trailers, Wide Loads, Oversized Loads, Heavy Equipment Trailers |
Description
Iron Outrigger,8-1/4 x 12-1/4
- •Increase trailer width by up to a foot more to handle wide loads.
- •Capacity of 5,000 lb.
- •Strong cast iron construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clearance/Marker Lamp, w/Chrome Bezel (47952)
- WESTWARD Rear Axle Puller, Slide Hammer (2HLA3)
- DORMAN Vacuum Harness, 46003 (46003)
- STANDARD HORIZON Dust Cover f/GX1100, GX1150, GX1200, GX1300, GX1400 -GX1400G - White (HC1100)
- BUYERS PRODUCTS White Steel 5 Gallon Water Cooler Mount (5201005)
- BUYERS PRODUCTS Mini Rubber Clamps - Holds Objects 5/8 to 1-3/8 Inch Diameter (RC8M)
- BUYERS PRODUCTS Straight Tongue Coupler - 2 Inch Ball, 2-1/2 Inch Channel, 300 Pound Tongue Weight, Primed Steel (0091060)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 12 Inch Shank (RT25812)
- BUYERS PRODUCTS 5/8 x 3.3 Inch Clear Zinc Hitch Pin with Cotter - Retail Packaged (HP6253WCP)
- BUYERS PRODUCTS 6 Foot DumperDogg® Steel Dump Insert (5531006)
- GENESIS 12IN REVERSE AL STRAP HINGE OFFSET BLACK POWDER COAT (HG-STR-3068-AL-BPC2)
- Buyers Products Trailer & Towing Accessories