Shop All Automotive Work & Scene Lighting
Buyers Products
.75 Inch Red ID Light Kit With Male Bullets With 9 LED
Mfr # 5627533
Zoro # G6074229
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Housing Material Plastic
- Mounting Recessed
- Includes Wiring Harness and Grommets
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5627533
- Zoro # G6074229
- UPC # 724920113533
- Country of Origin Taiwan, Province of China
- Category Automotive Work & Scene Lighting
Details
Voltage | 12VDC |
Housing Material | Plastic |
Mounting | Recessed |
Includes | Wiring Harness and Grommets |
Item | LED Strip Light,18",Clear/Cool |
Color | Red |
Application | Trucks; Trailers; Salt Spreaders |
Rating | 0.113A |
Material | polycarbonate |
Power Source | Plug In |
Description
LED Strip Light,18",Clear/Cool
- •Ready to install with included wiring harness.
- •Backed with a limited lifetime warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Clutch Wrench For Lisle 43300, 2" (43420)
- CAMPBELL HAUSFELD Tire Chuck, 6", Dual (MP323101AV)
- SPEC-D TUNING 1993-1997 HONDA DEL SOL EG EH6 FOG LIGHT WITH SMOKED LENS, PK 2 (LF-DEL93GOEM-HZ)
- K-TOOL INTERNATIONAL Epdm Rubber Strap Bungee Cords, 10 Pack, 1 (KTI73849)
- BUYERS PRODUCTS 14 Inch Stainless Steel ID Bar Light With 9 LED (5621720)
- BUYERS PRODUCTS 4 Inch Clear LED Strobe Light (8891121)
- BUYERS PRODUCTS Ultra Thin 5 Inch Amber/Red LED Strobe Light (8892206)
- BUYERS PRODUCTS Drill-Free Light Bar Cab Mount for Ford® F-150 2015+, F250-550 2017+ (8895152)
- BUYERS PRODUCTS 5 Inch Clear LED Strobe Light (8891501)
- BUYERS PRODUCTS Ultra Thin 5 Inch Red LED Strobe Light (8892203)
- TIGER LIGHTS 50W Round LED Work Light w/ Swivel Mount 12V, 4 Length, Off-Road Light; (TL150)
- Buyers Products Automotive Work & Scene Lighting