Shop All Tarps
Buyers Products
7 x 15 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant
Mfr # 3011352
Zoro # G7217226
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Material Vinyl
- Thickness 10 Mil
- Tarp Strength Standard Duty
- Cut Size 7 x 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 3011352
- Zoro # G7217226
- UPC # 724920088831
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 7 x 15 ft |
Cut Size | 7 x 15 ft |
Tarp Finished Length | 15 ft |
Tarp Finished Width | 7 ft |
Details
Color | Black |
Tarp Material | Vinyl |
Thickness | 10 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 12 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | None |
Insulated | No |
Tarp Seam Finish | Double Stitched, Web Reinforced |
Breathable | No |
Tarp Resistant Features | UV Resistant |
Grommet I.D. | 3 in |
High Visibility | No |
Features | Full Perimeter of Brass Grommets, Rated At 400 Degrees F for Hauling Asphalt |
Tarp Item | Tarp |
High-Visibility | No |
Description
Tarp, Tarp Material Vinyl, Cut Size 7 x 15 ft, Finished Size 7 x 15 ft, Tarp Finished Length 15 ft, Tarp Finished Width 7 ft, Tarp Seam Finish Double Stitched, Web Reinforced, Tarp Resistant Features UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof None, Color Black, Grommet Material Brass, Grommet I.D. 3 in, Grommet Spacing 24 in, Fabric Weight 12 oz/sq yd, Thickness 10 mil, Breathable No, High-Visibility No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Pressure Washer Wand, 40 In, 4000 psi (28440)
- REPEL Tick Defense Insect Repellent Liquid For Mosquitoes/Ticks 6 oz (HG-94240)
- TACHIKARA Tachikara BCH-BAG.BK Replacement Cover for BC-HAM Volleyball Cart - Black (BCH-BAG.BK)
- RAIN CITY TOOL DESIGN Gutter Tool Spoon (034-60-01)
- BUYERS PRODUCTS 7-1/2 x 20 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011354)
- BUYERS PRODUCTS 7 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Black, Vinyl, UV Resistant (3011353)
- BUYERS PRODUCTS 7 x 20 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009457)
- BUYERS PRODUCTS 6 ft 6 in x 18 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009094)
- BUYERS PRODUCTS 6 x 14 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009455)
- BUYERS PRODUCTS 8 x 22 ft Standard Duty 10 Mil Tarp, Gray/Black, Mesh, UV Resistant (DTR8022)
- TARPS NOW 16 ft x 20 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-1620)
- Buyers Products Tarps