Shop All Automotive Work & Scene Lighting
Buyers Products
60 Inch 90-LED Strip Light with 3M™ Adhesive Back - Clear And Warm
Mfr # 5626090
Zoro # G6074411
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Rating IP67; 1.30A @ 12V
- Mounting Surface
- Housing Material PVC
- Application Truck Compartments; Truck Boxes; Cabinets; B-Packs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5626090
- Zoro # G6074411
- UPC # 724920141826
- Country of Origin China
- Category Automotive Work & Scene Lighting
Details
Item | LED Strip Light,108",Clear/Cool |
Voltage | 12VDC |
Rating | IP67; 1.30A @ 12V |
Mounting | Surface |
Housing Material | PVC |
Application | Truck Compartments; Truck Boxes; Cabinets; B-Packs |
Color | Clear |
Power Source | Blunt Cut Plug In |
Material | PVC |
Description
LED Strip Light,108",Clear/Cool
- •Easily mount strip light with the 3MTM adhesive on back.
- •Many lengths and lens colors available.
- •IP67 rated for water and dust resistance.
- •Strips can be cut to length every three LEDs.
- •Backed with a 5 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVIOR Savior Universal Battery Tray, Senior (SAVIOR-SR)
- VIAIR 18 NPTM to 18 Airline 90 Degree Swivel Elbow Fitting DOT Approved, 2PK (11842)
- ILC Replacement for Chicago Miniature / CML Cm8-a234 replacement light bulb lamp (CM8-A234 CHICAGO MINIATURE / CML)
- TECTRAN Split Loom---1/4in. Id - 100 Ft (27037)
- BUYERS PRODUCTS Dual Row 5.5 Inch Amber/Clear LED Strobe Light (8891602)
- BUYERS PRODUCTS 17 Inch Red Polycarbonate ID Bar Light With 9 LED (5621719)
- BUYERS PRODUCTS Ultra Thin 5 Inch Amber/Clear LED Strobe Light (8892202)
- BUYERS PRODUCTS Ultra Thin 5 Inch Clear LED Strobe Light (8892201)
- BUYERS PRODUCTS Ultra Thin 5 Inch Amber/Red LED Strobe Light (8892206)
- BUYERS PRODUCTS 60 Inch Modular Light Bar (16 Amber Modules, Traffic Adviser) (88930605)
- GROTE Work Light Bar, 1000 lm, Rectangular, LED (64M21-5)
- Buyers Products Automotive Work & Scene Lighting