Shop All Automotive Work & Scene Lighting
Buyers Products
60 Inch 90-LED Strip Light with 3M™ Adhesive Back - Clear And Cool
Mfr # 5626191
Zoro # G6074439
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Housing Material PVC
- Includes End Caps and Mounting Clips
- Rating IP67; 1.30A @ 12V
- Voltage 12VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5626191
- Zoro # G6074439
- UPC # 724920141819
- Country of Origin China
- Category Automotive Work & Scene Lighting
Details
Item | LED Strip Light,136",Clear/Cool |
Color | Clear |
Housing Material | PVC |
Includes | End Caps and Mounting Clips |
Rating | IP67; 1.30A @ 12V |
Voltage | 12VDC |
Mounting | Surface |
Application | Truck Compartments; Truck Boxes; Cabinets; B-Packs |
Power Source | Blunt Cut Plug In |
Material | PVC |
Description
LED Strip Light,136",Clear/Cool
- •Easily mount strip light with the 3MTM adhesive on back.
- •Many lengths and lens colors available.
- •IP67 rated for water and dust resistance.
- •Strips can be cut to length every three LEDs.
- •Backed with a 5 year warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREST-O-FIT Prest-O-Fit 1-0061 Ultimate Sewer Hose - 10' (1-0061)
- VIKING Axle Jacks - Air/Hydraulic (56220A)
- OTC Ball Joint Removing Adapter (305228)
- SNOWPLOW AFTERMARKET MANUFACTURING Trip Spring, For Use With Fisher 3770 (1302305)
- BUYERS PRODUCTS 5 Inch Clear LED Strobe Light (8891501)
- BUYERS PRODUCTS Ultra Thin 5 Inch Red LED Strobe Light (8892203)
- BUYERS PRODUCTS 24 Inch 36-LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5622537)
- BUYERS PRODUCTS 96 Inch 144-LED Strip Light with 3M™ Adhesive Back - Clear And Warm (56296144)
- BUYERS PRODUCTS Ultra Thin 4.5 Inch Green/Amber LED Strobe Light (8892250)
- BUYERS PRODUCTS 17 Inch Red Polycarbonate ID Bar Light With 9 LED (5621719)
- RAILHEAD GEAR Work Light, LED, 2-1/4" L (KE-RZL1)
- Buyers Products Automotive Lighting