Shop All Tarps
Buyers Products
6 x 14 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant
Mfr # 3009455
Zoro # G4481407
original price:
$102.29
8% off
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material PVC Coated Polyester
- Thickness 10 Mil
- Tarp Strength Standard Duty
- Cut Size 6 x 14 ft
- Tarp Finished Length 14 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 3009455
- Zoro # G4481407
- UPC # 724920087421
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 6 x 14 ft |
Cut Size | 6 x 14 ft |
Tarp Finished Length | 14 ft |
Tarp Finished Width | 6 ft |
Details
Color | Black |
Tarp Material | PVC Coated Polyester |
Thickness | 10 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 12 oz/sq yd |
Grommet Material | Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | None |
Insulated | No |
Tarp Seam Finish | Double Stitched, Web Reinforced |
Breathable | No |
Tarp Resistant Features | UV Resistant |
Features | Full Perimeter of Brass Grommets |
Grommet I.D. | 3 in |
High Visibility | No |
Tarp Item | Tarp |
High-Visibility | No |
Description
Tarp, Tarp Material PVC Coated Polyester, Cut Size 6 x 14 ft, Finished Size 6 x 14 ft, Tarp Finished Length 14 ft, Tarp Finished Width 6 ft, Tarp Seam Finish Double Stitched, Web Reinforced, Tarp Resistant Features UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof None, Color Black, Grommet Material Brass, Grommet I.D. 3 in, Grommet Spacing 24 in, Fabric Weight 12 oz/sq yd, Thickness 10 mil, Breathable No, High-Visibility No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 30 ft x 40 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-30x40)
- BIRD BARRIER Bird Repellent Netting, 75 ft. L, 12.6 lb. (n1-b130)
- SILKY SAWS Silky ZUBAT Arborist Professional 330mm Blade Only (723-33)
- ORBIT FIREHOSE NOZZLE MINI (56363)
- BUYERS PRODUCTS 7 ft 6 in x 18 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009458)
- BUYERS PRODUCTS 7 x 18 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009456)
- BUYERS PRODUCTS 6 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Gray/Black, PVC Coated Polyester, UV Resistant (DTR6515)
- BUYERS PRODUCTS 7 x 15 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3008210)
- BUYERS PRODUCTS 7 x 20 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3009457)
- BUYERS PRODUCTS 6 ft 6 in x 15 ft Standard Duty 10 Mil Tarp, Black, PVC Coated Polyester, UV Resistant (3008976)
- TARPS NOW 8 ft x 30 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-0830)
- Buyers Products Tarps