Shop All Strobe and Flashing Lights
Buyers Products
6 Inch LED Oval Strobe Light with Amber/Green LEDs and Clear Lens
Mfr # SL62AG
Zoro # G211376403
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Depth 7.75 in
- Length 7.75 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # SL62AG
- Zoro # G211376403
- UPC # 724920239318
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Depth | 7.75 in |
Length | 7.75 in |
Width | 3.5 in |
Details
Lens Material | Polycarbonate |
Description
Buyers Products 6 Inch LED Amber Round Strobe Light has 24 LEDs and is SAE J595 Class 1 rated. It features 12-24V power range and has an impact-resistant plastic housing. A grommet is included for installation.These lights have 9 selectable flash patterns along with alternating and synchronous function.Lights are rated IP67 for water and dust resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN ROMEO CT, MENS PR (A7110-11M)
- DICKIES Short Slv Indstrl Shirt, Poplin, Navy, 2X (S535NV RG 2XL)
- MCR SAFETY Coated Gloves, S, knit Cuff, PK12 (UT1950S)
- CONDOR Leather Drivers Gloves, Cowhide, M, PR (29JV31)
- BUYERS PRODUCTS 4 Inch Wide Angle Edgeless LED Work Light with Strobe - Square Lens (1492242)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber/Clear Strobe Light (5626226)
- BUYERS PRODUCTS Class 1 4.6 Inch Tall LED Amber Beacon Light (SL647ALP)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber Strobe Light (5626026)
- ECCO Beacon, Blue, 4-29/32" H (6262B)
- FEDERAL SIGNAL Warning Light, Strobe Tube, Red, 120VAC (FB2PST-120R)
- FLAREALERT LED Road Flare Kit, 0.5 Watt, Red (B8RB2FULL)
- Buyers Products Safety Alarms and Warnings