Shop All Strobe and Flashing Lights
Buyers Products
6 Inch LED Oval Strobe Light with Amber/Blue LEDs and Clear Lens
Mfr # SL62AB
Zoro # G411376418
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Depth 7.75 in
- Width 3.5 in
- Length 7.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # SL62AB
- Zoro # G411376418
- UPC # 724920239301
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Depth | 7.75 in |
Width | 3.5 in |
Length | 7.75 in |
Details
Lens Material | Polycarbonate |
Description
Buyers Products 6 Inch LED Amber Round Strobe Light has 24 LEDs and is SAE J595 Class 1 rated. It features 12-24V power range and has an impact-resistant plastic housing. A grommet is included for installation.These lights have 9 selectable flash patterns along with alternating and synchronous function.Lights are rated IP67 for water and dust resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Ninja X Bi-Polymer Coated Palm Gloves, Memphis Glove N9674s, 1-Pair (N9674S)
- WERMA Conduit (97584025)
- AZUSA SAFETY White Goatskin Leather TIG Welding Gloves with Yellow 4" Split Leather Cuff, XL (WTIG)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT43)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber Strobe Light (5626026)
- BUYERS PRODUCTS Class 1 4.6 Inch Tall LED Amber Beacon Light (SL647ALP)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber/Clear Strobe Light (5626226)
- BUYERS PRODUCTS 4 Inch Wide Angle Edgeless LED Work Light with Strobe - Square Lens (1492242)
- DAYTON Tower Light Sounder Tier, Black, 50mm, 120V (30XT47)
- ECCO Signal Bar Kit, 9 Pattern, Box, 35 ft. Cbl (ED3335A)
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, RGA (125XBRiRGA24DB)
- Buyers Products Strobe and Flashing Lights