Shop All Strobe and Flashing Lights
Buyers Products
6 Inch LED Oval Strobe Light with Amber LEDs and Clear Lens
Mfr # SL62CA
Zoro # G111376404
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Depth 7.75 in
- Length 7.75 in
- Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # SL62CA
- Zoro # G111376404
- UPC # 724920239271
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Depth | 7.75 in |
Length | 7.75 in |
Width | 3.5 in |
Details
Lens Material | Polycarbonate |
Description
Buyers Products 6 Inch LED Amber Round Strobe Light has 24 LEDs and is SAE J595 Class 1 rated. It features 12-24V power range and has an impact-resistant plastic housing. A grommet is included for installation.These lights have 9 selectable flash patterns along with alternating and synchronous function.Lights are rated IP67 for water and dust resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (11-900)
- QUICK DAM Flood Barrier, 5 ft.L, 3-1/2"H, PK2 (QD65-2)
- STRANCO Reflective Letter Label, D, 2-1/2in H, PK25 (RUM200-D-YB)
- NEESE Outerwear Economy Rain Suit-Yel-4X (10160-55-2-YEL-4X)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber/Clear Strobe Light (5626226)
- BUYERS PRODUCTS Class 1 4.6 Inch Tall LED Amber Beacon Light (SL647ALP)
- BUYERS PRODUCTS 4 Inch Wide Angle Edgeless LED Work Light with Strobe - Square Lens (1492242)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber Strobe Light (5626026)
- DAYTON Tower Light, 56mm, Steady, Flash, Red, Ylw, Gr (26ZT23)
- DAYTON Tower Light, 56mm, Steady, Flash, Red (26ZT33)
- WOLO LED Hide-A-Way Strobe Light, Clear/Amber (8504-11CCAA)
- Buyers Products Safety Alarms and Warnings