Shop All Strobe and Flashing Lights
Buyers Products
6 Inch LED Oval Strobe Light with Amber LEDs and Amber Lens
Mfr # SL62AO
Zoro # G511376400
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Width 3.5 in
- Length 7.5 in
- Depth 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # SL62AO
- Zoro # G511376400
- UPC # 724920239264
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Width | 3.5 in |
Length | 7.5 in |
Depth | 7.5 in |
Details
Lens Material | Polycarbonate |
Description
Buyers Products 6 Inch LED Amber Round Strobe Light has 24 LEDs and is SAE J595 Class 1 rated. It features 12-24V power range and has an impact-resistant plastic housing. A grommet is included for installation.These lights have 9 selectable flash patterns along with alternating and synchronous function.Lights are rated IP67 for water and dust resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove Clip, 12 in. L x 1-1/2 in. D, Orange (GCO)
- DYMO Cartridge Label, Black/White, Labels/Roll: Continuous (1868751)
- MOLDEX Head Harness; For Use With 9000 Series Full-face Respirator (0092)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWH2X002500)
- BUYERS PRODUCTS 4 Inch Wide Angle Edgeless LED Work Light with Strobe - Square Lens (1492242)
- BUYERS PRODUCTS 6 Inch LED Oval Strobe Light with Amber/Green LEDs and Clear Lens (SL62AG)
- BUYERS PRODUCTS Class 1 4.6 Inch Tall LED Amber Beacon Light (SL647ALP)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber/Clear Strobe Light (5626226)
- SCHNEIDER ELECTRIC Warning Light, Yellow, 48 to 230VAC (XVBL4M8)
- PENTALIFT Inside Light Assemblies, Green Inside Li (060-0201)
- FEDERAL SIGNAL Federal Signal 141ST-120R Strobe light, 120VAC, Red (141ST-120R)
- Buyers Products Strobe and Flashing Lights