Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
6 Inch Hook & Keeper Door Holder - Zinc Plated
Mfr # DH5006
Zoro # G9111833
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Enclosed Trailer Doors, Horse Trailer Doors, Camper, OTR Trailers
- Type Hook and Keeper Door Holder
- Length 6" (Hook)
- Material Carbon Steel
- Features Zinc-Plated; One Piece is Mounted to the Side of the Trailer; the Other Piece is Mounted to the Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # DH5006
- Zoro # G9111833
- UPC # 724920023528
- Country of Origin Taiwan, Province of China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 6" (Hook) |
Details
Item | Door Holder |
For Use With | Enclosed Trailer Doors, Horse Trailer Doors, Camper, OTR Trailers |
Type | Hook and Keeper Door Holder |
Material | Carbon Steel |
Features | Zinc-Plated; One Piece is Mounted to the Side of the Trailer; the Other Piece is Mounted to the Door |
Includes | Keeper |
Description
Door Holder,Hook/Keeper,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO In-Line AGC Fuse Holder, 14 ga. (RPPS-229)
- SEACHOICE 3 Strand Twisted Nylon Dock Line - White w/Blue Tracer, 5/8" x 20' (47591)
- BALDWIN FILTERS Air Filter, 9-1/4 x 12-1/2 in. (LL1615)
- ANCHOR INDUSTRIES FORD L6/V8 2.8 82-61/FORD TK L6 2.4 64-6 (2253)
- BUYERS PRODUCTS Forged Mounting Bracket For B46 Forged D-Ring (B46BF)
- BUYERS PRODUCTS 3/8x22 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof (B03822SC)
- BUYERS PRODUCTS Plain Finish Drop Forged Towing Hook Pairs (B2800A)
- BUYERS PRODUCTS Stainless Steel Side-Wall Extension Kit for DumperDogg®-Use with Stainless Insert (5534020)
- BUYERS PRODUCTS D-Ring, PK 10 (B48PKGD10)
- BUYERS PRODUCTS D-RING, 1/2inFORGED, W/2HL BRKT, ZN, SPCL (B38ZWPKGD)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Welded Rings 5PK (60228)
- Buyers Products Towing Rings, Hooks & Tow Eyes