Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
6 Inch Hook & Keeper Door Holder - Stainless Steel
Mfr # DH5006SS
Zoro # G9111772
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features One Piece is Mounted to the Side of the Trailer; the Other Piece is Mounted to the Door
- Length 6" (Hook)
- Includes Keeper
- Material Stainless Steel
- For Use With Enclosed Trailer Doors, Horse Trailer Doors, Camper, OTR Trailers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # DH5006SS
- Zoro # G9111772
- UPC # 724920023535
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Dimensions
Length | 6" (Hook) |
Details
Features | One Piece is Mounted to the Side of the Trailer; the Other Piece is Mounted to the Door |
Includes | Keeper |
Material | Stainless Steel |
For Use With | Enclosed Trailer Doors, Horse Trailer Doors, Camper, OTR Trailers |
Type | Hook and Keeper Door Holder |
Item | Door Holder |
Description
Door Holder,Hook/Keeper,6
- •Choose between stainless steel or zinc-plated steel for corrosion resistance.
- •Hook and keeper are also sold individually for any replacement need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Rocker Stopper Boat Stabilizer (352)
- CONTINENTAL/TEVES Tpms Sensor Assembly Tpms Sensor Asy, Se10003A (SE10003A)
- LINCOLN Portable Oil Drain, Plastic, 18 gal. (3518)
- ENERGY SUSPN 114 Bar Diameter Black Polyurethane (3.5178G)
- BUYERS PRODUCTS Heavy Duty Recessed Rotating Rope Ring 360° Swivel (B901)
- BUYERS PRODUCTS 3-Position Adjustable Eye Assembly with 3 Inch Heavy-Duty Channel - 10-Ton (B20143)
- BUYERS PRODUCTS Bearing 3/4 Inch Light Duty Flanged (3012784)
- BUYERS PRODUCTS Recessed Rope Ring Zinc Plated (B601)
- BUYERS PRODUCTS Forged Bracket to Fit 1 Inch D-Ring (B50BF)
- BUYERS PRODUCTS 3/8x35 Inch Class 4 Trailer Safety Chain With 1 Forged Eye Slip Hook-30 Proof (B03835SC)
- CURT Original Equipment Wirng Extension, 7 ft. (56080)
- Buyers Products Towing Rings, Hooks & Tow Eyes