Shop All Automotive Battery Terminal Components & Parts
Buyers Products
6 Foot Long Battery Side Booster Cables With Gray Quick Connect
Mfr # 5601020
Zoro # G7105030
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Color Gray
- Application Roadside Assistance
- Type Booster Cable Quick Connect Replacement Kit
- Features Efficiently Jump Vehicle Batteries with Quick Connect; Cables Extend 22 ft for Accessibility and Easy Reach
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 5601020
- Zoro # G7105030
- UPC # 724920116855
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Battery Cable w/Gray Quick Connect,6 ft. |
Gauge | 4 ga. |
Color | Gray |
Application | Roadside Assistance |
Type | Booster Cable Quick Connect Replacement Kit |
Features | Efficiently Jump Vehicle Batteries with Quick Connect; Cables Extend 22 ft for Accessibility and Easy Reach |
Description
Battery Cable w/Gray Quick Connect,6 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, KUBOTA TRACTOR, 14kW12 Volt, CW, 9Tooth Pinion (18419N)
- GATES OE Type Radiator Cap, 31412 (31412)
- OTC Tire Service Hammer, 10 lb, 32" Handle (5789ID-1032)
- WOLO Truck Train Horn LV, Siberian Express (849)
- BUYERS PRODUCTS Locking Battery Disconnect Switch (6391005)
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Terminal 3/8-16 (BA1)
- BUYERS PRODUCTS Brass Battery Bolt Adapters Side Mount Terminal Tap And Ground (BA4)
- BUYERS PRODUCTS Low Voltage Disconnect Timer (5601012)
- BUYERS PRODUCTS Booster Cables Gray Quick Connect Replacement Kit (5601015)
- BUYERS PRODUCTS Booster Cables Blue Quick Connect Replacement Kit (5601016)
- QUICKCABLE Solder/Crimp Thimble, 2/0 (214907-001)
- Buyers Products Automotive Battery Equipment