Shop All Trailer & Towing Accessories
Buyers Products
5th Wheel Disks and Clip, 36 In x 3/16 In
Mfr # FWD36
Zoro # G3671753
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Semi Trailers, RVs and Campers, Equipment Trailers, Car Haulers
- Type 5th Wheel Lube Disk With Retention Clip
- Features Eliminates Need for Fifth Wheel Plate Grease, Permanently Lubricated Surface
- Width 36"
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # FWD36
- Zoro # G3671753
- UPC # 724920084680
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Width | 36" |
Length | 36 in |
Overall Height | 3/16 in |
Overall Width | 36 in |
Overall Length | 36 in |
Details
Application | Semi Trailers, RVs and Campers, Equipment Trailers, Car Haulers |
Type | 5th Wheel Lube Disk With Retention Clip |
Features | Eliminates Need for Fifth Wheel Plate Grease, Permanently Lubricated Surface |
For Use With | Universal |
Item | 5th Wheel Disks and Clips |
Material | Polymer |
Includes | Steel Retention Clip |
Thickness | 3/16 in |
Color | Black |
Product Type | Fifth Wheel Disks and Clips |
Compatible Product Type | Campers, Car Haulers, Equipment Trailers, RVs, Semi-Trailers |
Description
5th Wheel Disks and Clips, Product Type Fifth Wheel Disks and Clips, Overall Length 36 in, Overall Width 36 in, Overall Height 3/16 in, Compatible Product Type Campers, Car Haulers, Equipment Trailers, RVs, Semi-Trailers, Includes Steel Retention Clip, Features Eliminates Need for Fifth Wheel Plate Grease, Permanently Lubricated Surface, Thickness 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN INTERNATIONAL Universal Hideaway or Window Mount Powered Antenna (HA300)
- AU-VE-CO PRODUCTS CADILLAC&GM PLSTC PNL FSTNR 25PK (AV12137)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K100891Hd (K100891HD)
- MAXXIMA LED License Plate Light (M25200L)
- BUYERS PRODUCTS 5/8 x 3.3 Inch Clear Zinc Hitch Pin with Cotter - Retail Packaged (HP6253WCP)
- BUYERS PRODUCTS Padlock Eye Pull-Down Catch with Striker - Zinc Plated (BHC207Z)
- BUYERS PRODUCTS Hitch Pin, 1 In x 4-1/2 In (66127)
- BUYERS PRODUCTS Black Rubber Wide Fender Extension (B52150)
- BUYERS PRODUCTS Bolt and Nut Kit for 3 or 5 Position Channel (B9020)
- BUYERS PRODUCTS Super Track Kit-(4) Clear Annodized Extruded Aluminum Rails With (8) Tie Rings (ST93)
- GROTE Socket w/30A Breakers, 7-Pole (82-0856)
- Buyers Products Trailer & Towing Accessories