Shop All Trailer & Towing Accessories
Buyers Products
5th Wheel Disks and Clip, 32 In x 3/16 In
Mfr # FWD32
Zoro # G3635764
product price: $32.75
/ea
Sold in multiples of 2 for $65.50
$65.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Steel Retention Clip
- Features Eliminates Need for Fifth Wheel Plate Grease, Permanently Lubricated Surface
- Length 32 in
- Thickness 3/16 in
- For Use With Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # FWD32
- Zoro # G3635764
- UPC # 724920084673
- Country of Origin United States
- Category Trailer & Towing Accessories
Dimensions
Length | 32 in |
Width | 32" |
Overall Width | 32 in |
Overall Length | 32 in |
Overall Height | 3/16 in |
Details
Includes | Steel Retention Clip |
Item | 5th Wheel Disks and Clips |
Features | Eliminates Need for Fifth Wheel Plate Grease, Permanently Lubricated Surface |
Thickness | 3/16 in |
For Use With | Universal |
Application | Semi Trailers, RVs and Campers, Equipment Trailers, Car Haulers |
Product Type | Fifth Wheel Disks and Clips |
Compatible Product Type | Campers, Car Haulers, Equipment Trailers, RVs, Semi-Trailers |
Description
5th Wheel Disks and Clips,32 in
- •Saves time and mess by eliminating the need for fifth wheel plate grease.
- •Made from durable poly material to reduce wear.
- •Sold in boxes of five with steel retention clip included.
- •Increases protection of towing parts with its permanently lubricated surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Pintle Hook Mounting Plate, 25,000 Lb. (38186)
- SEA-DOG Sea-Dog 273100-1 Nylon Top Cap, Black - 7/8" (273100-1)
- S&G TOOL AID TIE ROD TOOL (SG91000)
- QUICKCABLE Red Battery Cable, 8 ga., 500 ft. (200201-500)
- BUYERS PRODUCTS Hand Tool Rack, 40 lb. (LT35)
- BUYERS PRODUCTS L-Type Locking Door Handle - 3-1/2 Inch Handle Length with CL001 Key (B2394L)
- BUYERS PRODUCTS Black Rubber Wide Fender Extension (B52150)
- BUYERS PRODUCTS Zinc Plated Steel Flush Mount Single Point T-Handle Latch Assembly with Mounting Holes (L8915)
- BUYERS PRODUCTS Stainless Steel Flush Mount 2-Point T-handle latch kit (L8825)
- BUYERS PRODUCTS 3-Point Die Cast Flush Mount Compression Latch with lock cylinder, key set, and gasket (LL90003)
- AME Wheel Chock, Size 5535 (15353)
- Buyers Products Trailer & Towing Accessories