Shop All Truck Boxes
Buyers Products
59x24x85 Inch Flat Floor White Steel Backpack Truck Box
Mfr # BP855924W
Zoro # G9113312
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,381.99
Free 30-Day Returns
Key Features
- Width 85"
- Color White
- Body Material Steel
- Finish Powder-Coated
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # BP855924W
- Zoro # G9113312
- UPC # 724920153027
- Country of Origin United States
- Category Truck Boxes
Dimensions
Width | 85" |
Depth | 24" |
Height | 59" |
Details
Color | White |
Body Material | Steel |
Finish | Powder-Coated |
Includes | (2) Passenger Side J-Hooks |
Mounting Type | Flat Floor |
Lid Type | Side-Mounted Doors |
Gauge | 14 ga. (Body), 12 ga. (Door) |
Locking System | T-Handle Latch |
Features | Automotive Bulb Seal, Built-In Rain Gutter |
Item | Truck Box,Backpack,Steel,Wht,59" x 24" x 85" |
Description
Truck Box,Backpack,Steel,Wht,59 In. x 24 In. x 85 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD Air/Hydraulic Bottle Jack, Casted Base, Steel, 12 Ton Capacity (61122)
- STRATTEC GM Trk Door (STR-706592)
- DORMAN Engine Coolant Bleeder Screw, 902-112 (902-112)
- ALL BALLS Fuel Pump Vacuum Operated For Polaris RZR 170 2009-2014 (47-5002)
- BUYERS PRODUCTS 16x13x88 Inch White Steel Topsider Truck Box (1702850)
- BUYERS PRODUCTS 18x18x36 Inch Textured Matte Black Diamond Tread Aluminum Underbody Truck Box (1715105)
- BUYERS PRODUCTS Truck Box, Black, 18" H, 14 Gauge (1702605)
- BUYERS PRODUCTS 14x16x24 Inch Black Steel Underbody Truck Box With Paddle Latch (1703100)
- BUYERS PRODUCTS 18x18x24 Inch White Steel Underbody Truck Box With 3-Point Latch (1732400)
- BUYERS PRODUCTS CYLINDER & CH545 KEY FOR L8815/L8915 (88CH545)
- UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP ANGLED (TBSD-72-A)
- Buyers Products Truck Bed & Tailgate Accessories