Shop All Trailer & Towing Accessories
Buyers Products
5/8 Inch Bone Style Locking Hitch Pin Assembly With Chrome Finish
Mfr # BLHP300
Zoro # G3764159
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5/8 in
- Length 6 in
- Type Bone-Style Locking Hitch Pin
- Size (In.) 5/8"
- For Use With Cargo Control, Towing, Trailer Equipment, Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # BLHP300
- Zoro # G3764159
- UPC # 724920073356
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Diameter | 5/8 in |
Length | 6 in |
Size (In.) | 5/8" |
Overall Length | 6 in |
Usable Length | 6 in |
Compatible Hitch Size | 2 in |
Pin Diameter | 5/8 in |
Details
Item | Receiver Lock |
Type | Bone-Style Locking Hitch Pin |
For Use With | Cargo Control, Towing, Trailer Equipment, Truck |
Color | Black |
Material | Carbon Steel |
Application | Cargo and Trailer Security |
Includes | Key, Sleeve |
Finish | Chrome |
Hitch Pin Style | Pin and Lock |
Description
Hitch Pin,6 in,Chrome
- •Helps protect your trailer and hitch from theft.
- •Designed to resist corrosion and wear.
- •Lock cap protects the lock mechanism from the weather.
- •Black nickel model features a sleeve for fitting either a 1/2 in. or 5/8 in. pin hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal (538565)
- DAYCO 3Ft Rad Hose Radiator Hose, 76225 (76225)
- ILC Replacement for Polaris 4010253 replacement light bulb lamp (4010253 POLARIS)
- D-A LUBRICANT CO D-A Crusher Gear Oil ISO 460 SAE 140 - 35 Lb Plastic Pail (13058LB)
- BUYERS PRODUCTS Black Steel Bolt-On Cab Guard for DumperDogg®-Use with Steel Insert (5531010)
- BUYERS PRODUCTS COUPLER, 2-5/16in W/5 POS CHANNEL (0091555)
- BUYERS PRODUCTS Super Track Kit-(4) Clear Annodized Extruded Aluminum Rails With (8) Tie Rings (ST93)
- BUYERS PRODUCTS Liner Slat 6.5 x 90 Inch (LS166590)
- BUYERS PRODUCTS Small Rubber Clamps - Holds Objects 1 to 2-1/4 Inch Diameter (RC10S)
- BUYERS PRODUCTS Straight Tongue Coupler - 1-7/8 Inch Ball, 2 Inch Channel, 200 Pound Tongue Weight, Zinc Plated (0091050Z)
- KINEDYNE Premium, Strap Winder (10091)
- Buyers Products Trailer & Towing Accessories