Shop All Pintle Hooks & Mounts
Buyers Products
50 Ton Heavy-Duty Swivel Type Pintle Hook
Mfr # BP880
Zoro # G6883073
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tongue Capacity (Lb.) 20,000
- Capacity GVW (Lb.) 100,000
- Size (In.) 3"
- Features Easy Access to Grease Fitting, Meets Military Towing Specs, Strong Forged Steel Construction
- Application Heavy Duty Towing Over Uneven Terrain, Construction and Utility Equipment Towing, Military Equipment Towing, Road Construction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # BP880
- Zoro # G6883073
- UPC # 724920106528
- Country of Origin United States
- Category Pintle Hooks & Mounts
Dimensions
Size (In.) | 3" |
Fits Ball Dia. (In.) | 1 5/8 in |
Overall Length | 15 3/8 in |
Mounting Hole Diameter | 15/16 in |
Description
Pintle Hook, Mount Type Swivel Mount, Gross Trailer Weight Capacity 100,000 lb, Gross Vehicle Weight Capacity 100,000 lb, Tongue Weight 20,000 lb, Material Steel, Finish Powder Coated, Number of Mounting Holes 4, Vertical Distance Between Mounting Holes 4 1/2 in, Mounting Hole Diameter 15/16 in, Number of Balls Included 0, Includes Mounting Information, Weight 62 lb, Resistance Properties Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Manager Filter, Wf10158 (WF10158)
- DRAW-TITE 7WAY FLAT PIN TO 7WAY FLAT PIN W/LED LAMP OUT BYPASS FOR EUROPEAN VEHI (20142)
- PYLE 13.3 Flip-Down Multimedia Disc Player (PLRD146)
- UWS Deep Crossover Truck Tool Box, 69", EC10791 (EC10791)
- BUYERS PRODUCTS Pintle Hook, w/Mounting Kit, 20 Ton (10042)
- BUYERS PRODUCTS Long-Body Pintle Hook, Receiver-Mount (RM5P)
- BUYERS PRODUCTS Air Compensated Pintle Hook, 45 Ton (P45AC6K)
- BUYERS PRODUCTS Air Compensated Pintle Hook, 45 Ton (P45AC4)
- BUYERS PRODUCTS 50 Ton 10-Hole Air Compensated Pintle Hook With Air Chamber and Plunger (PH55AC)
- BUYERS PRODUCTS 2-1/2 Inch Pintle Hook Mounting Plate (2 Position/12 Inch Shank) (PM25612)
- DRAW-TITE PINTLE HOOK 30 TON (63016)
- Buyers Products Pintle Hooks & Mounts