Shop All Security & Flood Lights
Buyers Products
5 Inch LED Clear Articulating Flood Light
Mfr # 1492125
Zoro # G4941373
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes SST Fasteners and Gasket
- Application Exterior
- Lens Color Clear
- Current Drawn 1 A
- Voltage 12 to 24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1492125
- Zoro # G4941373
- UPC # 724920111300
- Country of Origin China
- Category Security & Flood Lights
Details
Includes | SST Fasteners and Gasket |
Application | Exterior |
Lens Color | Clear |
Item | Flood Light |
Current Drawn | 1 A |
Voltage | 12 to 24V DC |
Lens Material | Acrylic |
Lens Design | Round |
Housing Color | Black |
Base Material | Aluminum |
Features | Swivels At Base and Light Head |
Light Output | 1,350 lm |
Housing Material | Aluminum |
Lamp Type | LED |
Current | 1A |
Head Shape | Round |
Description
Flood Light,Round,LED,1350 Lumens
- •Provides 1350 lumens of light across a 37 meter area.
- •Can be rotated at both the base and lens.
- •Rated IP67 for water and dust resistance.
- •Great for trucks, trailers, ATVs, and more.
- •Features blunt cut leds and a bolt-on pedestal mount base.
- •Backed with a 5 year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Flexa™ 4 Square Reflector for Koto™ Module" (ELK4741BB)
- ILC Replacement for Gilbert 225gt Sticky FOX replacement light bulb lamp (225GT STICKY FOX GILBERT)
- ILC Replacement for Athalon F50bx/spx35/rs replacement light bulb lamp (F50BX/SPX35/RS ATHALON)
- HALO Albalite Lens, 70 (70P)
- BUYERS PRODUCTS 6.5 Inch by 3.5 Inch Rectangular LED Clear Flood Light (1492191)
- BUYERS PRODUCTS 14 Inch 6480 Lumen LED Combination Spot-Flood Light Bar (1492161)
- BUYERS PRODUCTS 32 Inch 6480 Lumen LED Clear Combination Spot-Flood Light Bar (1492183)
- BUYERS PRODUCTS 22.5 Inch 10,800 Lumen LED Clear Curved Combination Spot-Flood Light Bar (1492172)
- BUYERS PRODUCTS 39.5 Inch 8100 Lumen LED Clear Combination Spot-Flood Light Bar (1492184)
- BUYERS PRODUCTS 52-1/2 Inch 25,920 Lumen LED Clear Combination Spot-Flood Light Bar (1492165)
- DABMAR LIGHTING Dabmar Lighting FG4450 Fiberglass In-Ground Well Light; Bronze (FG4450)
- Buyers Products Security & Flood Lights