Shop All Vehicle Salt & Sand Spreaders
Buyers Products
4.5 Inch Amber LED Flood Light with Black Housing
Mfr # 1492116
Zoro # G7211145
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1350 Lumens
- Width 2 in
- Depth 5 3/4 in
- Height 5 in
- Accessory Type Spreader Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1492116
- Zoro # G7211145
- UPC # 724920109598
- Country of Origin China
- Category Vehicle Salt & Sand Spreaders
Dimensions
Width | 2 in |
Depth | 5 3/4 in |
Height | 5 in |
Details
Includes | 1350 Lumens |
Item | Spreader Light |
Accessory Type | Spreader Light |
Description
Spreader Light,LED,Amber,1350 Lumens
- •Bright, energy efficient LED power.
- •Powder-coated aluminum housing for superior heat dissipation and corrosion resistance.
- •Rated IP67 for water and dust resistance.
- •Great for trucks, trailers, ATVs, and more.
- •Versatile stud mount with 36 in. lead.
- •Backed with a 5 year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE STRAIGHT GREEN ABS, 7', 4/12, 2/10 & 1/8 GA (87190)
- TECNIQ Red Mini Pc Sidemarker Red Lens (TQ S34-RR00-1)
- STRONG ARM Universal Lift Support, 4468 (4468)
- A & I PRODUCTS Starter 9" x6" x6" (A-MIA12278)
- BUYERS PRODUCTS 54 cu. ft. capacity Tailgate Spreader (1400050SS)
- BUYERS PRODUCTS 54 cu. ft. capacity Tailgate Spreader (1400601SS)
- BUYERS PRODUCTS 15 gal. capacity Broadcast ATV Spreader (ATVS100)
- BUYERS PRODUCTS 4.5 Inch Clear LED Flood Light with Black Housing (1492115)
- BUYERS PRODUCTS 15 gal. capacity Tailgate Spreader (UTVS16)
- BUYERS PRODUCTS 15 gal. capacity Broadcast ATV Spreader (ATVS15A)
- AFTERMARKET VIBRATOR KIT, 80LBS (3008241)
- Buyers Products Vehicle Salt & Sand Spreaders