Shop All Trailer Hitches
Buyers Products
42 x 13-1/2 Inch Gooseneck Hitch Plate With 2-5/16 Inch Ball Without D-Rings
Mfr # G9542
Zoro # G3764822
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Horse Trailers, RVs and Campers, Lawncare and Excavating Equipment Trailers, Car
- Features Sturdy, Durable, Steel Construction, Corrosion Resistant, Allows Truck to Tow Greater Weight with A Better Turning Radius
- Capacity GVW 25,000 lb.
- Includes Ball
- Type Gooseneck Hitch Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # G9542
- Zoro # G3764822
- UPC # 724920618915
- Country of Origin United States
- Category Trailer Hitches
Dimensions
Diameter | 2 5/16 in |
Overall Width | 13 1/2 in |
Overall Length | 42 in |
Overall Height | 3/8 in |
Details
Application | Horse Trailers, RVs and Campers, Lawncare and Excavating Equipment Trailers, Car |
Features | Sturdy, Durable, Steel Construction, Corrosion Resistant, Allows Truck to Tow Greater Weight with A Better Turning Radius |
Capacity GVW | 25,000 lb. |
Includes | Ball |
Type | Gooseneck Hitch Plate |
Item | Hitch Plate |
Finish | Powder Coated |
For Use With | Trailers, RVs, Campers |
Tongue Capacity | 5000 in-lb |
Gross Vehicle Weight Capacity | 25,000 lb |
Gross Trailer Weight Capacity | 25,000 lb |
Resistance Properties | Corrosion-Resistant |
Maximum Weight Distribution | 25,000 lb |
Compatible Product Type | Haulers, Trailers |
Material | Steel |
Tongue Weight | 5,000 lb |
Description
Hitch Plate,42 in,Carbon Steel
- •Allows your truck to tow greater weight with a better turning radius.
- •Corrosion-resistant powder-coated finish.
- •Sturdy, durable steel construction.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, Not Specified SAE (125341)
- ABRAMS Flex 12 LED Grille Light Head - Amber (FG-1200-AA)
- GROTE Mirror-Ss-Hood Mnt Assemblies, 12153 (12153)
- MAXXIMA Park/Turn Light, LED, Amber, Grommet, Oval (AX60YCG-KIT)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 6 Inch Shank (RT25806B)
- BUYERS PRODUCTS 7 Inch Hitch Receiver Extension (1804003)
- BUYERS PRODUCTS Class 5 44 Inch Service Body Hitch Receiver with 2-1/2 Inch Receiver Tube No Mounting Plates (3018538)
- BUYERS PRODUCTS Hitch Receiver Extension, 18 In (1804007)
- BUYERS PRODUCTS Class 5 Hitch with 2 Inch Receiver for GM® Express/Savana with Cutaway Chassis(2014-2020) (1801102)
- BUYERS PRODUCTS 2 Inch Plain Receiver Tube - 48 Inch Shank (RT25848)
- CURT Trailer Hitch, 2" Receiver, Class 4,14360 (14360)
- Buyers Products Trailer Hitches