Shop All Trailer & Towing Accessories
Buyers Products
42 Degree Stainless Steel Fuel Fill Dish - 6.25 Inch Diameter
Mfr # FFD625SS
Zoro # G9113008
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 5-1/2" Bolt Centers
- Material 304 Stainless steel
- For Use With Truck Chassis Upfit, Truck Outfitters, Truck Upfitters, Truck Fabricators
- Diameter 6-1/4"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # FFD625SS
- Zoro # G9113008
- UPC # 724920082617
- Country of Origin China
- Category Trailer & Towing Accessories
Dimensions
Diameter | 6-1/4" |
Length | 3.28" |
Details
Features | 5-1/2" Bolt Centers |
Item | Fuel Fill Dish |
Material | 304 Stainless steel |
For Use With | Truck Chassis Upfit, Truck Outfitters, Truck Upfitters, Truck Fabricators |
Color | Silver |
Type | 42 Degrees Fuel Fill Dish |
Description
Fuel Fill Dish,Stainless Steel,42 deg.
- •The universal fit dish is available with 21° or 42° fill angles.
- •Stainless steel construction for long lasting corrosion resistance.
- •Dish is 6-1/4 in. in diameter and has 5-1/2 in. bolt centers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS AQUACHEK WATER REMOVAL SPIN-ON. THE KIT (AC10)
- MOBIL 13.7 oz. Blue Electric Motor Bearing Grease Cartridge (124050)
- WIX FILTERS Engine Oil Filter #Wix 51361 (51361)
- DAYCO Auto V-Belt, Industry Number 11A0735 (15290)
- BUYERS PRODUCTS 2 Inch Adjustable Channel Mount Cast Steel Coupler (5431700)
- BUYERS PRODUCTS Liner Slat 6.5 x 90 Inch (LS166590)
- BUYERS PRODUCTS 7-Way Round to 4-Pin Flat Converter (TC2274P)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 5/8 Diameter x 4-1/4 Inch Usable Length (66103)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 1-1/8 Diameter x 6-1/4 Inch Usable Length (66130)
- BUYERS PRODUCTS Hitch Pin, 3/4 In x 4-1/2 In (66111)
- BUYERS PRODUCTS 2-Position Trimmer Rack (LT19)
- Buyers Products Trailer & Towing Accessories