Shop All Vehicle Salt & Sand Spreaders
Buyers Products
40 cu. ft. capacity Tailgate Spreader
Mfr # 1400701SS
Zoro # G6137717
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$11,279.99
Free 30-Day Returns
Key Features
- Frame Steel
- Mount Type Bed
- Spread Width Up to 30 ft
- For Use With Salt/Sand
- Auger Type Vertical Flow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Buyers Products
- MFR # 1400701SS
- Zoro # G6137717
- UPC # 724920105453
- Country of Origin United States
- Category Vehicle Salt & Sand Spreaders
Dimensions
Spread Width | Up to 30 ft |
Depth | 86 13/16 in |
Height | 32 1/8 in |
Width | 47 in |
Details
Frame | Steel |
Mount Type | Bed |
For Use With | Salt/Sand |
Auger Type | Vertical Flow |
Item | Tailgate Spreader |
Includes | Hold-Down Kit, Stainless Steel Inverted V, Top Screen |
Type | Tailgate Spreader |
Drop Type | Spinner |
Capacity | 40 cu ft |
Hopper Material | Stainless Steel |
Includes Mounting Hardware | Yes |
Description
Tailgate Spreader,Steel,40 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE SPARK PLUG NON-FOULERS-14MM TAPERED SEAT (42006)
- CLASSIC ACCESSORIES Sedan Car Cover, Charcoal, Mid-Size (10-013-251001-00)
- GATES Flexible Coolant Hose(Heavy-Duty) - Lower, 26509 (26509)
- GATES OE Type Thermostat - Rear, 33947 (33947)
- BUYERS PRODUCTS SaltDogg® PRO1500 1.5 Cubic Yard Electric Poly Hopper Spreader - Auger (PRO1500)
- BUYERS PRODUCTS Replacement Universal Clutch Assembly with 1 Inch Shaft (1401150)
- BUYERS PRODUCTS Replacement Variable Speed Controller for SaltDogg® SHPE Series Spreaders (3014199)
- BUYERS PRODUCTS 15 gal. capacity Tailgate Spreader (UTVS16)
- BUYERS PRODUCTS 27 cu. ft. capacity Tailgate Spreader (SHPE1000)
- BUYERS PRODUCTS 4.5 Inch Amber LED Flood Light with Black Housing (1492116)
- AFTERMARKET REPLACEMENT SPINNER HUB FOR SALTDOGG SPREADER (924F0017A)
- Buyers Products Vehicle Salt & Sand Spreaders