Shop All Hydraulic Power Units
Buyers Products
4-Way/3-Way DC Power Unit-Electric Controls Vertical 0.75 Gallon Reservoir
Mfr # PU3593LRV
Zoro # G9163360
product price: $1,101.99
/ea
Free Shipping & Returns
$1,101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Power Unit 4W/3W 1 gal,Reservoir,Vert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # PU3593LRV
- Zoro # G9163360
- UPC # 724920114974
- Country of Origin United States
- Category Hydraulic Power Units
Details
Item | Power Unit 4W/3W 1 gal..,Reservoir,Vert |
Product Type | Power Unit 4W/3W 1 gal,Reservoir,Vert |
Description
Power Unit 4W/3W 1 gal..,Reservoir,Vert
- •Compact, cost-effective power for snow plow lift and angle operations.
- •Includes everything you need to power the job.
- •Unit contains two independent circuits: 3 way for plow hoist; 4 way for power angle.
- •Easy fingertip controls.
- •Crossover relief valve protects cylinder and blade should the plow strike a hidden object.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces FLEETGUARD HF35198, Pressure Line, 10 micron (ZX-HF35198)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/2 Inch NPT Male End (FM88)
- MI-T-M Elbow (23-0418)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6306 2RS (SS6306 2RS FM222)
- BUYERS PRODUCTS DC Power Unit - Pump/Motor Only (PU526)
- BUYERS PRODUCTS 3/4 Inch NPT Dual Flow Hydraulic Spreader Valve Only 7-15 GPM (HV715)
- BUYERS PRODUCTS 3-Way DC Power Unit-Electric Controls Horizontal 3 Gallon Steel Reservoir (PU303LRS)
- BUYERS PRODUCTS Load Sensing Spreader Valve 5-15 GPM (HV515LS)
- BUYERS PRODUCTS #12 SAE Dual Flow Hydraulic Spreader Valve Only 7-15 GPM (HV715SAE)
- BUYERS PRODUCTS No Valve DC Powered Unit-Externally Adjustable Relief Horizontal 1.00 Gallon (PU304)
- BUYERS PRODUCTS 4-Way DC Power Unit-Electric Controls Horizontal 1.5 Gallon Steel Reservoir (PU642LRS)
- Buyers Products Hydraulic Power Units