Shop All Winch Straps
Buyers Products
4 Inch x 27 Foot Winch Strap With Flat Hook - 15,000 Pound Capacity
Mfr # 1903070
Zoro # G9108150
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Flat Hook
- Length 27 ft.
- Color Yellow
- Application Winches, Trailer Beds, Flatbeds, Cargo Control
- For Use With Steel Trailer Winches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1903070
- Zoro # G9108150
- UPC # 724920061940
- Country of Origin China
- Category Winch Straps
Dimensions
Length | 27 ft. |
Width | 4" |
Details
Connection Type | Flat Hook |
Color | Yellow |
Item | Flat Hook,Winch Strap,4" x 27 ft. |
Application | Winches, Trailer Beds, Flatbeds, Cargo Control |
For Use With | Steel Trailer Winches |
Type | Winch Strap |
Description
Flat Hook,Winch Strap,4" x 27 ft.
- •Working load limit of 5,000 lb.
- •Break strength of 15,000 lb.
- •Designed to work with flat deck winches.
- •Weather resistant cargo strap provides minimum stretch and maximum wear resistance demanded in flatbed operations.
- •High strength 4 in. wide polyester strap provides long lasting use.
- •Hook is zinc plated for corrosion resistance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Steel Drum Cradle 32.5" L x 19.5" W x 15" H (DRM207)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 1 in W, Nylon, Yellow (EN1601NX10)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Polyester, Yellow (EE1803DFX8)
- SERVICE CASTER SCC -4" Semi Steel Cast Iron V-Groove Wheel Only w/Roller Bearing -800 lbs Cpty (SCC-VGR420)
- US CARGO CONTROL 2" x 20' Boat Winch Strap w/ Hook (220BH-SB-BLK)
- US CARGO CONTROL 4" x 40' Red Winch Strap with Flat Hook (440FH-RED)
- US CARGO CONTROL 2" x 40' BLUE Winch Strap with Wire Hook (240WH-B)
- US CARGO CONTROL 4" x 30' Winch Strap with D-Ring, 430DR-GRN (430DR-GRN)
- US CARGO CONTROL 2" x 30' Winch Strap with Chain Extension, 230CE (230CE)
- KINEDYNE Winch Strap, 30 ft. x 4 In., 5400 lb. (423040GRA)
- OLYMPIAN ATHLETE 50018102 Winch Strap - 1.75 in. x 20 ft. (OL29992)
- Buyers Products Tie Downs