Shop All Handheld Work Lights
Buyers Products
4 Inch Wide Angle Edgeless Work Light
Mfr # 1492240
Zoro # G911377366
product price: $98.85
/ea
Free Shipping & Returns
$98.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flashlight Body Material Polycarbonate
- Length 6 in
- Depth 6 in
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1492240
- Zoro # G911377366
- UPC # 724920239684
- Country of Origin China
- Category Handheld Work Lights
Dimensions
Length | 6 in |
Depth | 6 in |
Width | 5 in |
Details
Flashlight Body Material | Polycarbonate |
Description
Buyers Products Wide Angle 4 Inch Rectangular LED Spot-Flood Combination Light delivers 3540 lumens of bright light in either a tight beam or across a wide area. It's ideal for a wide variety of applications with versatile spot and flood beam patterns and a 140° viewing angle.The durable light is rated IP67 / IP69K for extreme dust and water resistance. The polycarbonate lens shrugs off most impacts. Die-cast aluminum housing offers superior heat dissipation and features a corrosion resistant black powder-coated finish. This durable design makes the light perfect for both on-road and off-road applications. A stainless steel single-post mounting bracket and 18 in. leads with blunt cut ends make installation simple.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco F8t4/cw 13.2 replacement light bulb lamp (F8T4/CW 13.2 SATCO)
- FEIT ELECTRIC ST21 E26 (Medium) LED Smart Bulb Amber 60 W (ST2160RGBWIFIAG)
- PROGRESS LIGHTING Mansard 1-Light Large Wall Lantern, 60 W, Black (P5815-31)
- COLUMBIA LIGHTING Striplight, 120 to 277V, 25W, 24" L, 4000K (MPS2-40ML-CW-EDU)
- BUYERS PRODUCTS 4 Inch by 6 Inch Rectangular LED Clear Flood Light (1492118)
- ASTRO PNEUMATIC RECHARGEABLE LED SLIM LIGHT W/TOP FLASH (AO65SL)
- MILWAUKEE TOOL REDLITHIUM USB Stick Light with Magnet (550 Lumens) (2128-21)
- ASTRO PNEUMATIC 500x2 Lumen Wirelessly Rechargeable Folding Double (AST52SL)
- TAJIMA GRATI-LITE SF-Series Magnetic Work Light, 350 Lumens (LE-SF351D)
- J.W. SPEAKER Handheld Work Light, Portable, 1350 lm (4416)
- FEIT ELECTRIC Pro Series Rechargeable Portable Work Light, Lithium-Ion Battery, LED Lamp, 6500 K Color Temp (WORK2000)
- Buyers Products Handheld Work Lights