Shop All Towing Rings, Hooks & Tow Eyes
Buyers Products
4 Inch Weld-On Trailer Winch for Left-Handed Operation
Mfr # 1903005LH
Zoro # G9108141
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Trailers, Cargo Control
- Type Weld-on Trailer Winch Right-Hand
- Material Steel
- For Use With 4" Nylon Straps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 1903005LH
- Zoro # G9108141
- UPC # 724920079433
- Country of Origin China
- Category Towing Rings, Hooks & Tow Eyes
Details
Application | Trailers, Cargo Control |
Type | Weld-on Trailer Winch Right-Hand |
Item | Trailer Winch,Weld-On,Left-hand |
Material | Steel |
For Use With | 4" Nylon Straps |
Description
Trailer Winch,Weld-On,Left-hand
- •Working load limit of 5500 lb.
- •Works with 4 in. wide straps.
- •Manual ratchet-style winch provides for easy adjustments.
- •Weld-on design provides a sturdy, permanent solution for securing your cargo.
- •Durable steel construction with a corrosion resistant black powder-coated finish.
- •Easy tension control with winch bar.
- •Strap sold separately (see "Related Products" below).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE REPLACEMENT SHOCK FOR TOOL BOXES (SOCKET MOUNT, 10.5IN LONG, 80LBS DAM (DZTBSHOCK1)
- BALDWIN FILTERS Fuel Filter, 7-3/16 x 3-11/16 x 7-3/16 In (BF7606)
- PERFORMANCE TOOL Fender Cover (W80583)
- MAIN FILTER CIM-TEK 70174 Replacement/Interchange Spin-On Filter (MF0058071)
- BUYERS PRODUCTS 1/2 Inch Cast Aluminum Chain Loop (B2402AL)
- BUYERS PRODUCTS Weld-On Grab Hook, Grade 43, 3/8 In (B2408W375)
- BUYERS PRODUCTS 4 Inch Hook & Keeper Door Holder - Stainless Steel (DH500SS)
- BUYERS PRODUCTS Aluminum Tarp System With Solid Tarp 7 x 15 Foot, 88 Inch Width (554270156)
- BUYERS PRODUCTS D-Ring, PK 4 (B28F4)
- BUYERS PRODUCTS 3/4 Inch Shaft Tarp Crank Arm Drive Assembly With 18-Tooth Sprocket (3024748)
- FULTON Fulton FW32000101 F2 Two-Speed Winch - 3200 lbs. (FW32000101)
- Buyers Products Towing Rings, Hooks & Tow Eyes