Shop All Automotive Warning & Marker Lights
Buyers Products
4 Inch Round Rechargeable Strobe/Flare Kit with 6 Flares And Charging Case
Mfr # 8891018
Zoro # G6074551
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 12VDC/110VAC
- Lamp Type Led
- Color Amber
- Application Work Trucks; Agricultural Equipment; Trucks
- Light Type Mini Light Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # 8891018
- Zoro # G6074551
- UPC # 724920148252
- Country of Origin China
- Category Automotive Warning & Marker Lights
Details
Item | Mini LED Light Bar,Amber |
Voltage | 12VDC/110VAC |
Lamp Type | Led |
Color | Amber |
Application | Work Trucks; Agricultural Equipment; Trucks |
Light Type | Mini Light Bar |
Description
Mini LED Light Bar,Amber
- •IP67 rated for water and dust resistance.
- •Rechargeable (Charging cable included).
- •Flares features nine flash patterns including steady "on" mode for use as a flashlight.
- •Float in water, making them ideal for marine applications.
- •Lights are backed with a 1 year warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEGUARD Bottle Jack, Steel, 30 Ton Capacity (61301)
- DISCO Split Type Rivet Assortment, 119 pcs. (8199)
- LUMAPRO Miniature Lamp, H9-65, 65W, T4, 12V (H9 65W)
- PETERSON MANUFACTURING REPLACEMENT LENS (375-15C)
- BUYERS PRODUCTS 11 Inch Rectangular Amber LED Mini Light Bar (8891050)
- BUYERS PRODUCTS Ultra Thin Wide Angle 5 Inch Amber/Red LED Strobe Light (8890306)
- BUYERS PRODUCTS Thin Dual Row 4.5 Inch Green LED Strobe Light (8892609)
- BUYERS PRODUCTS Ultra Thin Wide Angle 5 Inch Amber LED Strobe Light (8890300)
- BUYERS PRODUCTS 11 Inch Rectangular Multi-Mount Amber LED Mini Light Bar (8891040)
- BUYERS PRODUCTS 6 Inch by 5 Inch Incandescent Beacon Strobe Light (SL650A)
- ABRAMS StarEye 4" Dome 12 LED Magnet/Permanent Mount Beacon - Green (SB-400-G)
- Buyers Products Automotive Lighting