Shop All Strobe and Flashing Lights
Buyers Products
4 Inch Round Recessed Strobe with Amber LEDs and Clear Lens
Mfr # SL42CA
Zoro # G811376421
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Length 5.5 in
- Width 5.5 in
- Depth 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # SL42CA
- Zoro # G811376421
- UPC # 724920239240
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Length | 5.5 in |
Width | 5.5 in |
Depth | 5.5 in |
Details
Lens Material | Polycarbonate |
Description
Buyers Products 4 Inch LED Amber Round Strobe Light has 24 LEDs and is SAE J595 Class 1 rated. It features 12-24V power range and has an impact-resistant plastic housing. A grommet and PL-3 plug are included for installation.The light is available with a six-flash or quad flash strobe pattern. The quad flash strobe also has alternating and synchronous functions.Lights are rated IP67 for water and dust resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Safety Tape, 4W x 108'L, 5 Mil, Red, 1 Roll (670653RD)
- CELLUCAP Disposable Hood, Blue, Polypropylene, PK50 (965SGRA)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 095)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber/Clear Strobe Light (5626226)
- BUYERS PRODUCTS Class 1 4.6 Inch Tall LED Amber Beacon Light (SL647ALP)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber Strobe Light (5626026)
- BUYERS PRODUCTS 4 Inch Wide Angle Edgeless LED Work Light with Strobe - Square Lens (1492242)
- TAPCO Led Baton, Red, 21" (3761-00006)
- ECCO Signal Bar Kit, 9 Pattern, Box, 35 ft. Cbl (ED3335A)
- SCHNEIDER ELECTRIC Indicating Bank Lens 24V 10J +Options (XVBC8B4)
- Buyers Products Safety Alarms and Warnings