Shop All Strobe and Flashing Lights
Buyers Products
4 Inch Round Recessed Strobe with Amber LEDs and Amber Lens
Mfr # SL42AO
Zoro # G511376417
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lens Material Polycarbonate
- Length 5.5 in
- Depth 5.5 in
- Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Buyers Products
- MFR # SL42AO
- Zoro # G511376417
- UPC # 724920239233
- Country of Origin Taiwan, Province of China
- Category Strobe and Flashing Lights
Dimensions
Length | 5.5 in |
Depth | 5.5 in |
Width | 5.5 in |
Details
Lens Material | Polycarbonate |
Description
Buyers Products 4 Inch LED Amber Round Strobe Light has 24 LEDs and is SAE J595 Class 1 rated. It features 12-24V power range and has an impact-resistant plastic housing. A grommet and PL-3 plug are included for installation.The light is available with a six-flash or quad flash strobe pattern. The quad flash strobe also has alternating and synchronous functions.Lights are rated IP67 for water and dust resistance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD EMS/Wildland Fire Boots, Mens, 7M, PR (804-6379 7M)
- FALLTECH Self Retracting Lifeline, 9 ft., Blue (82709SB3)
- BRADY Binder, OSHA Record Keeping Documents (OR323E)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-165/XL)
- BUYERS PRODUCTS Class 1 4.6 Inch Tall LED Amber Beacon Light (SL647ALP)
- BUYERS PRODUCTS 4 Inch Wide Angle Edgeless LED Work Light with Strobe - Square Lens (1492242)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber/Clear Strobe Light (5626226)
- BUYERS PRODUCTS Combination 6 Inch LED Amber Marker Light with Amber Strobe Light (5626026)
- FLAREALERT LED Road Flare Kit, 1 Watt, Red (B8RBP1ONLY)
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Amber, 65 FPM (125LEDFA120A)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SP-A)
- Buyers Products Safety Alarms and Warnings